Shop All Hand Trucks
This Product is Discontinued
Zoro Select
Trailer Hand Truck, 500 lb. Load Cap. (Discontinued)
Mfr # GT-V0500TEMY
Zoro # G3979429
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 26 in
- Overall Width 60 in
- Material Steel
- Color Yellow
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GT-V0500TEMY
- Zoro # G3979429
- UPC # 851218004911
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 26 in |
Overall Width | 60 in |
Wheel Diameter | 10 in |
Wheel Width | 3 in |
Noseplate Depth | 2 in |
Noseplate Width | 2 in |
Overall Depth | 40 in |
Lift Height | 24 in |
Nose Plate Depth | 2 in |
Nose Plate Width | 2 in |
Wheel Dia. | 10 in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 500 lb |
Item | Trailer Hand Truck |
Wheel Type | Solid |
Wheel Bearings | Ball |
Hand Truck Handle Type | Continuous Frame Loop |
Wheel Material | Rubber |
Includes | Frame, (4) Single Strap Anchors, (2) 4 in Wheels, Flat Top Cargo Grip Pad, Removable Push Bar |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
For Use With | Material Handling |
Description
Trailer Hand Truck, Load Capacity 500 lb, Overall Height 26 in, Overall Width 60 in, Overall Depth 40 in, Nose Plate Depth 2 in, Nose Plate Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.