Shop All Traffic Barricades
Zoro Select
Traffic Cone, Yellow, with Reflective Tape
Mfr # 45YJ67
Zoro # G4105809
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyethylene
- Height 42 in
- Weight 4.23 lb
- Includes Cone Base, Reflective Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45YJ67
- Zoro # G4105809
- UPC # 190735938317
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 42 in |
Outside Diameter | 16 1/2 in |
Cone Height | 42 in |
Storage Size Width | 16 1/2 in |
Height of Reflective Collar | (1) 4 in, (1) 6 in |
Base Dimension | 16 1/2 in |
Outside Dia. | 16 1/2 in |
Storage Size Length | 16 1/2 in |
Overall Height | 42 in |
Conical Height | 42 in |
Height of Reflective Stripe | (1) 4 in, (1) 6 in |
Description
Traffic Cone, Product Type Channelizer; Delineator Posts; Delineator;, Overall Height 42 in, Reflective Stripe Color Yellow/Black, Top Style Grabber, Body Material Polyethylene, Body Color Yellow, Conical Height 42 in, Includes Cone Base, Reflective Tape, Legend Caution; Maintain Social Distancing; Pedestrian, Includes Reflective Striping No, Includes Weighted Base Yes, Nestable Yes, Installation Type Temporary, Outside Diameter 16 1/2 in, Reflective Grade Engineer, Weight 4.23 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Warning Light, Strobe Tube, Red, 120VAC (2ERN7)
- 3M Sweatband, PK2 (07-0024-02)
- MOLDEX R95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2740R95)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLLG001200)
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O-DGLR)
- ZORO SELECT Traffic Cone, 42in H, Yellow, Polyethylene (45YJ70)
- ZORO SELECT Traffic Cone, 36In, Orange (6FHC7)
- ZORO SELECT Permanent Delineator Post, 43 In. X 4 In. (03-745AB)
- ZORO SELECT Trim Line Channelizer, Blue, 45 In (03-750-64HBG)
- ZORO SELECT Delineator Post, 42 In. H (03-747OT)
- ANGRY BULL BARRICADES Interlocking White Barricade, Removable Flat Feet, 8.5 ft. (AC-HDX85-FL-WH)
- Zoro Select Traffic Barricades