Shop All Traffic Barricades
Zoro Select
Traffic Cone, Standard Shape, PVC, 36 in H, Orange, Non-Reflective, Black Base
Mfr # 6FHC1
Zoro # G2486346
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Height 36 in
- Weight 12 lb
- Outside Diameter 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6FHC1
- Zoro # G2486346
- UPC # 190735540589
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 36 in |
Outside Diameter | 11 3/4 in |
Storage Size Length | 14 3/4 in |
Outside Dia. | 11 3/4 in |
Storage Size Width | 14 3/4 in |
Cone Height | 36 in |
Base Dimension | 14 3/4 in |
Cone Outside Diameter - Bottom | 11 3/4 in |
Base Width | 14 3/4 in |
Base Length | 14 3/4 in |
Description
Traffic Cone, Base Color Black, Product Type Traffic Cones, Cone Height 36 in, Cone Color Orange, Includes Reflective Striping No, Cone Material PVC, Legend Blank, Base Length 14 3/4 in, Base Width 14 3/4 in, Number of Reflective Stripes 0, Reflective Grade Non-Reflective, Collapsible No, Base Material PVC, Cone Weight 12 lb, Base Shape Square, Cone Outside Diameter - Bottom 11 3/4 in, Cone Style Standard, Meets MUTCD Requirements Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Expert Pro Surveyors Vest, XL (US376)
- REEBOK Size 15W Men's Athletic Shoe Alloy Work Shoe, Blue/Gray (RB4040)
- MAGID Kevlar High Heat Gloves (GG1314WL)
- NOTRAX Black with Yellow Border Drainage Holes Drainage Mat 2 ft. 4" W x 3 ft. 4" L, 7/8" (34L279)
- ZORO SELECT Traffic Cone, 18 In.Green (1YBW8)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-R)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-MW)
- ZORO SELECT Traffic Cone, Night or High Speed Roadway (45 mph or higher), 7 lb, Reflective, 28 in Height, Orange (RS70032CT3M64)
- ZORO SELECT Vertical Mount Cone Holder, Carbon Steel, 12 in H, 5 1/2 in W, Black (TCH12V)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT)
- XPOSE SAFETY Retractable Cone Bar, PVC, 72-120" L, Black/Yellow (CBY72/120-4-X-S)
- Zoro Select Traffic Safety