Shop All Traffic Barricades
Zoro Select
Traffic Cone, Standard Shape, PVC, 28 in H, Orange, 2 Reflective Stripes, Orange Base
Mfr # 6FHA1
Zoro # G3518286
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Height 28 in
- Weight 7 lb
- Outside Diameter 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6FHA1
- Zoro # G3518286
- UPC # 190735540480
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 28 in |
Outside Diameter | 11 in |
Storage Size Width | 14 1/2 in |
Outside Dia. | 11 in |
Base Dimension | 14 1/2 in |
Storage Size Length | 14 1/2 in |
Cone Height | 28 in |
Height of Reflective Collar | (1) 4 in, (1) 6 in |
Cone Outside Diameter - Bottom | 11 in |
Base Width | 14 1/2 in |
Height of Reflective Stripe | (1) 4 in |
Base Length | 14 1/2 in |
Description
Traffic Cone, Base Color Orange, Product Type Traffic Cones with Bands, Cone Height 28 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 14 1/2 in, Base Width 14 1/2 in, Number of Reflective Stripes 2, Height of Reflective Stripe (1) 4 in, (1) 6 in, Collapsible No, Base Material PVC, Cone Weight 7 lb, Base Shape Square, Cone Outside Diameter - Bottom 11 in, Cone Style Standard, Meets MUTCD Requirements Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79821)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (BALDR)
- SYSTEM SENSOR Multi Signaling Unit, 20 to 29VDC (RTS2-AOS)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, Fire Alarm Control Panel And Sprinkler Riser Room, Landscape (OS-DS-D-35-L-2378)
- ZORO SELECT STEELCADE BARRICADE TYPE I 12/8 EGR TO (97-03-001)
- ZORO SELECT Traffic Cone, 6 In.Orange (6FGY7)
- ZORO SELECT Delineator Post, Height 28 In, Orange (04-728)
- ZORO SELECT Delineator Post, Height 28 In, Yellow (04-728Y)
- ZORO SELECT Speed Bump Asphalt Installation Kit, Rubber, Steel, Gray (SB-48-AK)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-SC)
- XPOSE SAFETY Retractable Cone Bar, PVC, 72-120" L, Orange/White (CBO72/120-20-X-S)
- Zoro Select Traffic Barricades