Shop All Traffic Barricades
Zoro Select
Traffic Cone, Standard Shape, PVC, 28 in H, Orange, 2 Reflective Stripes, Black Base
Mfr # 6FHC3
Zoro # G2822276
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Height 28 in
- Weight 7 lb
- Outside Diameter 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6FHC3
- Zoro # G2822276
- UPC # 190735540602
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 28 in |
Outside Diameter | 11 in |
Storage Size Width | 14 1/4 in |
Outside Dia. | 11 in |
Height of Reflective Collar | (1) 4 in, (1) 6 in |
Storage Size Length | 14 1/4 in |
Cone Height | 28 in |
Base Dimension | 14 1/4 in |
Base Width | 14 1/8 in |
Height of Reflective Stripe | (1) 4 in |
Base Length | 14 1/8 in |
Cone Outside Diameter - Bottom | 11 in |
Description
Traffic Cone, Base Color Black, Product Type Traffic Cones with Bands, Cone Height 28 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 14 1/8 in, Base Width 14 1/8 in, Number of Reflective Stripes 2, Height of Reflective Stripe (1) 4 in, (1) 6 in, Collapsible No, Base Material PVC, Cone Weight 7 lb, Base Shape Square, Cone Outside Diameter - Bottom 11 in, Cone Style Standard, Meets MUTCD Requirements Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFFMARK Tuff Mark Tape, Blue, 3"x100ft (TM1103B)
- CHUMS Eyewear Retainer, Black, Adj. to 28" (12115100)
- WOLVERINE Size 9-1/2 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- PIP Face Shield Bracket (251-01-5225)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3602-OBEG)
- ZORO SELECT Traffic Cone, 12 lb., Orange Cone Color (RS90055CT3M6)
- ZORO SELECT Speed Bump Asphalt Installation Kit, Rubber, Steel, Gray (SB-48-AK)
- ZORO SELECT Traffic Cone, 15 lb., Orange Cone Color (RS90070CT3M64)
- ZORO SELECT Horizontal Mount Cone Holder, Carbon Steel, 22 in H, 6 7/8 in L, 4 in W, Silver (TCH10H)
- ZORO SELECT Nylon Collapsible Traffic Cone, 28" H, Plastic, 11 inch H, 2 inch L, 12 inch W, Orange (17714-1-128)
- PLASTICADE Barricade, Type II, 8", HIP (110-T8B8HIP)
- Zoro Select Traffic Barricades