Shop All Traffic Barricades
Zoro Select
Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange
Mfr # 03-550-SC
Zoro # G1617391
original price:
$9.89
5% off
new price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Black
- Material Plastic
- Height 10 1/2 in
- Weight 1 lb
- Length 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03-550-SC
- Zoro # G1617391
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 10 1/2 in |
Length | 12 1/2 in |
Width | 12 3/4 in |
Sign Size (W x H) | 12 3/4 in x 10 1/2 in |
Details
Item | Traffic Cone Sign |
Color | Orange/Black |
Material | Plastic |
Weight | 1 lb |
Sub-Category | Traffic Cone Signs |
Thickness | 0.125 in |
For Use With | Standard Traffic Cones |
Legend | Sidewalk Closed |
For Cone Opening | 1 39/100 in |
For Use With Product Type | Traffic Cones |
Product Type | Traffic Cone Sign |
Sign Type | Cone Top |
Description
Traffic Cone Sign, Product Type Traffic Cone Sign, Legend Sidewalk Closed, Material Plastic, Height 10 1/2 in, Width 12 3/4 in, For Use With Product Type Traffic Cones, Weight 1 lb, Color Orange/Black, For Cone Opening 1 39/100 in, Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-2X)
- SIGNMISSION OSHA Sign, Hot Work In Progress Keep Out Bilingual, 10in X 7in Alum, 7" W, 10" H, Spanish (OS-DS-A-710-VS-1365)
- MEGACOMFORT MegaSole Insole, Gel, Medium/High Arch Type, Yellow/Black, Men's 6-7, Women's 8-9, 1 Pair (MS)
- PUREFLO Visor Protector Heavy Duty (PR02510SP)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3626-OBEG)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 6 ft L, 6 in W, Blue/white (29NH34)
- ZORO SELECT Delineator Post, Black, HDPE, 48 In (04-48-BWG)
- ZORO SELECT Asphalt Mounting Kit, Rubber, Steel, Gray (CS-AK-4)
- ZORO SELECT Traffic Cone, 28In, Orange (6FHC0)
- ZORO SELECT Channelizer Cone with Collar, 42inH, Ornge (03-770-42-64OW)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-6-X-S)
- Zoro Select Traffic Safety