Shop All Traffic Signs
Zoro Select
Traffic Cone Sign, 10 3/8 in H, 12 3/4 in W, 03-550-SC
Mfr # 03-550-SC
Zoro # G3492395
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 3/4 in
- Height 10 3/8 in
- Thickness 0.125 in
- Length 12 3/4 in
- Weight 0.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03-550-SC
- Zoro # G3492395
- UPC # 737415003431
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 3/4 in |
Height | 10 3/8 in |
Length | 12 3/4 in |
Storage Size Width | 0.25" |
Sign Size (W x H) | 12 3/4 in x 10 3/8 in |
Storage Size Height | 13" |
Storage Size Length | 11" |
Details
Item | Traffic Cone Sign |
Legend | Sidewalk Closed |
Thickness | 0.125 in |
Weight | 0.5 lb |
For Use With | Standard Traffic Cones |
Color | Orange |
Material | ABS Plastic |
Sub-Category | Traffic Cone Signs |
Product Type | Traffic Cone Sign |
For Use With Product Type | Traffic Cones |
Sign Type | Cone Top |
For Cone Opening | 1 39/100 in |
Description
Traffic Cone Sign, Product Type Traffic Cone Sign, Legend Sidewalk Closed, Material ABS Plastic, Height 10 3/8 in, Length 12 3/4 in, Width 12 3/4 in, For Use With Product Type Traffic Cones, Weight 0.5 lb, Color Orange, For Cone Opening 1 39/100 in, Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTRAX Traction Device, Rubber Harness, Steel Coils, Strap-On, Size XL, Fits Men's Size 14, 1 Pair (08615)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black, Spandex (MFF-P05-012)
- NO-SPILL RedPlasticItem (1450)
- IRONCLAD PERFORMANCE WEAR TIG Welding Glove-Cowhide leather palm gives durability. Protects against burns and medium heat, XL (WTIG-05-XL)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-H (03-550-H)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-LF (03-550-LF)
- ZORO SELECT Traffic Cone Sign, 10 3/8 in H, 12 3/4 in W, 03-550-R (03-550-R)
- ZORO SELECT Vertical Panel Channelizer, 45" H, 8" dia., 03-768BLK-CPU (03-768BLK-CPU)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-NP (03-550-NP)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 535-00097 (535-00097)
- EASTERN METAL SIGNS AND SAFETY Emergency Scene Ahead Traffic Sign, 48 in Height, 48 in Width, Vinyl, Diamond, English (669-C/48-SBFP-ES)
- Zoro Select Signs