Shop All Traffic Signs
Zoro Select
Traffic Cone Sign, 10 3/8 in H, 12 3/4 in W, 03-550-R
Mfr # 03-550-R
Zoro # G3435686
original price:
$11.44
9% off
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Color Orange
- Width 12 3/4 in
- Height 10 3/8 in
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 03-550-R
- Zoro # G3435686
- UPC # 737415003400
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 3/4 in |
Height | 10 3/8 in |
Length | 12 3/4 in |
Storage Size Length | 11" |
Storage Size Height | 13" |
Storage Size Width | 0.25" |
Details
Item | Traffic Cone Sign |
Material | ABS Plastic |
Color | Orange |
Legend | Reserved |
Thickness | 0.125 in |
Weight | 0.5 lb |
For Use With | Standard Traffic Cones |
Sub-Category | Traffic Cone Signs |
Product Type | Traffic Cone Sign |
For Use With Product Type | Traffic Cones |
For Cone Opening | 1 39/100 in |
Description
Traffic Cone Sign, Product Type Traffic Cone Sign, Legend Reserved, Material ABS Plastic, Height 10 3/8 in, Length 12 3/4 in, Width 12 3/4 in, For Use With Product Type Traffic Cones, Weight 0.5 lb, Color Orange, For Cone Opening 1 39/100 in, Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Waterproof 2in1 Bomber Jacket, Class 3, XL (V1130460U-XL)
- LYLE Loading Zone No Parking Sign, 18" x 12, T1-2474-HI_12x18 (T1-2474-HI_12x18)
- CONDOR Leather Gloves, Cowhide, XL, PR (1GD12)
- ESS Vice Rx Insert (740-0308)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-2WA (03-550-2WA)
- ZORO SELECT Traffic Cone Sign, 10 3/8 in H, 12 3/4 in W, 03-550-SC (03-550-SC)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-WP (03-550-WP)
- ZORO SELECT Vertical Panel Base, 2-5/8" Height, 18-1/2" Width (03-760-30)
- ZORO SELECT Door Knob Hanger Tag, 9 in Height, 4 in Width, English (3XDA9)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-H (03-550-H)
- HY-KO Speed Limit 10 Mph Sign 12" x 18" (A11045)
- Zoro Select Traffic Signs