Shop All Traffic Signs
Zoro Select
Traffic Cone Sign, 10 3/8 in H, 12 3/4 in W, 03-550-MW
Mfr # 03-550-MW
Zoro # G3494041
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 3/4 in
- Height 10 3/8 in
- Thickness 0.125 in
- Material ABS Plastic
- Sub-Category Traffic Cone Signs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03-550-MW
- Zoro # G3494041
- UPC # 737415003370
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 3/4 in |
Height | 10 3/8 in |
Length | 12 3/4 in |
Storage Size Length | 11" |
Storage Size Width | 0.25" |
Storage Size Height | 13" |
Sign Size (W x H) | 12 3/4 in x 10 3/8 in |
Details
Item | Traffic Cone Sign |
Legend | Men Working |
Thickness | 0.125 in |
Material | ABS Plastic |
Sub-Category | Traffic Cone Signs |
Color | Orange |
Weight | 0.5 lb |
For Use With | Standard Traffic Cones |
For Cone Opening | 1 39/100 in |
For Use With Product Type | Traffic Cones |
Product Type | Traffic Cone Sign |
Sign Type | Cone Top |
Description
Traffic Cone Sign, Product Type Traffic Cone Sign, Legend Men Working, Material ABS Plastic, Height 10 3/8 in, Length 12 3/4 in, Width 12 3/4 in, For Use With Product Type Traffic Cones, Weight 0.5 lb, Color Orange, For Cone Opening 1 39/100 in, Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0033BL)
- HONEYWELL UVEX Safety Glasses, Genesis XC, HydroShield Anti-Fog, Black Half-Frame, Clear Lens (S3300HS)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1670-RA_14X10 (U3-1670-RA_14X10)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 46 30)
- ZORO SELECT Traffic Cone Sign, 10 3/8 in H, 12 3/4 in W, 03-550-SC (03-550-SC)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-LF (03-550-LF)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-WAH (03-550-WAH)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-H (03-550-H)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-2WA (03-550-2WA)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 535-00097 (535-00097)
- NATIONAL MARKER CO NMC Traffic Sign, Stop Sign, 30 X 30, White/Red, (TM81H)
- Zoro Select Traffic Signs