Shop All Traffic Signs
Zoro Select
Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 535-00097
Mfr # 535-00097
Zoro # G4043697
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White/Black
- Height 10 1/2 in
- For Use With Traffic Cones and Delineators w/Open Top
- Sub-Category Traffic Cone Signs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 535-00097
- Zoro # G4043697
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 3/4 in |
Height | 10 1/2 in |
Sign Size (W x H) | 12 3/4 in x 10 1/2 in |
Details
Item | Traffic Cone Sign |
Material | Plastic |
Color | White/Black |
Legend | Blank |
For Use With | Traffic Cones and Delineators w/Open Top |
Sub-Category | Traffic Cone Signs |
Weight | 0.6 lb |
Product Type | Traffic Cone Sign |
For Use With Product Type | Open-Top Delineators, Traffic Cones |
Sign Type | Cone Top |
Description
Traffic Cone Sign, Product Type Traffic Cone Sign, Legend Blank, Material Plastic, Height 10 1/2 in, Width 12 3/4 in, For Use With Product Type Open-Top Delineators, Traffic Cones, Weight 0.6 lb, Color White/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Yellow Plastic Chain (50002-50)
- FALLTECH 9 ft LEADING EDGE CABLE SRL TWIN-LEG (83909TP3)
- SAFEWAZE PRO 6' Cable Energy Absorbing Lanyard: Snap Hook (FS560-CA)
- ERB SAFETY Safety Glasses, Grey Frm, Grey, Bifocal, 1.5, Gray Scratch-Resistant (17993)
- ZORO SELECT Door Knob Hanger Tag, 9 in Height, 4 in Width, English (3XDA9)
- ZORO SELECT Vertical Panel Channelizer, 45" H, 8" dia., 03-768BLK-CPU (03-768BLK-CPU)
- ZORO SELECT Traffic Cone Sign, 10 3/8 in H, 12 3/4 in W, 03-550-MW (03-550-MW)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-H (03-550-H)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-WAH (03-550-WAH)
- ZORO SELECT Vertical Panel Base, 1 5/16 in Height, 18 1/2 in Width (03-760-15)
- LYLE Wrong Way Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, T1-6172-HI_24x18 (T1-6172-HI_24x18)
- Zoro Select Traffic Signs