Shop All Traffic Barricades
This Product is Discontinued
Zoro Select
Traffic Cone Collar, vinyl, 6 in H, 7 in L, 5/16 in W, White (Discontinued)
Mfr # 03-512
Zoro # G1617419
This Product is Discontinued
Key Features
- Color White
- Material Vinyl
- Height 6 in
- Weight 0.1 lb
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03-512
- Zoro # G1617419
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 6 in |
Length | 7 in |
Width | 5/16 in |
Outside Dia. | 14 1/2 in |
Sign Size (W x H) | 12 3/4 in x 6 in |
Collar Diameter- Bottom | 14 1/2 in |
Details
Item | Traffic Cone Collar |
Color | White |
Material | Vinyl |
Weight | 0.1 lb |
Sub-Category | Traffic Cone Collars |
For Use With | Standard Traffic Cones |
Legend | Blank |
For Use With Product Type | Traffic Cones |
Product Type | Traffic Cone Collar Sign |
Sign Type | Wraparound |
Description
Traffic Cone Collar, Product Type Traffic Cone Collar Sign, Legend Blank, Material Vinyl, Height 6 in, Length 7 in, Width 12 3/4 in, For Use With Product Type Traffic Cones, Weight 0.1 lb, Color White, Collar Diameter- Bottom 14 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.