Shop All Traffic Barricades
Zoro Select
Traffic Cone Base, Recycled rubber, 1 3/4 in H, 17 3/4 in L, 15 1/2 in W, Black
Mfr # T22-5257
Zoro # G1183671
original price:
$7.47
21% off
new price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Recycled Rubber
- Height 1 3/4 in
- Weight 10 lb
- Length 17 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T22-5257
- Zoro # G1183671
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 1 3/4 in |
Length | 17 3/4 in |
Width | 15 1/2 in |
Outside Diameter | 15 1/2 in |
Outside Dia. | 15 1/2 in |
Inside Diameter | 7 3/4 in |
Details
Item | Traffic Cone Base |
Color | Black |
Material | Recycled Rubber |
Weight | 10 lb |
Sub-Category | Bases and Weights |
For Use With | Standard Traffic Cones |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Installation Method | Slide-On |
For Use With Product Type | Traffic Cones |
Shape | Hexagon |
Product Type | Traffic Cone Base |
Description
Traffic Cone Base, Product Type Traffic Cone Base, For Use With Product Type Traffic Cones, Weight 10 lb, Color Black, Shape Hexagon, Material Recycled Rubber, Width 15 1/2 in, Inside Diameter 7 3/4 in, Installation Method Slide-On, Length 17 3/4 in, Outside Diameter 15 1/2 in, Height 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Label HolderSmooth Clear, Slide-In, PK25 (BB-2254)
- KLEEN HANDLER Non-woven Chemical Resistant Apron, Yellow, PK10 (BLKH-MSNW-AP1Y-10)
- NMC Wear Eye Protection Iso Label, Pk5 (ISO401AP)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 10M, PR (804-6379 10M)
- ZORO SELECT Concrete Mounting Kit, Steel, Silver (CS-33-KIT-4)
- ZORO SELECT Delineator Post with Base, Polyethylene, 45 in H, Yellow, High-Intensity Prismatic, Grabber Top (03-747YRBC)
- ZORO SELECT Sign Hanging Bracket, Steel, 1 1/6 in H, 5 1/4 in L, 2 2/5 in W, Black Wrinkle (22NY04)
- ZORO SELECT Delineator Post, Orange, HDPE, 48 In (04-48-OWG)
- ZORO SELECT Traffic Cone, 5 lb., Orange Cone Color (RS70025C3M64)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 28 in H, Orange, 2 Reflective Stripes, Black Base (6FHC3)
- ELECTRIDUCT Pair of Parking Column Rubber Rounded Corner Guards- 31" (TC-XT-RCG-P304-2PK)
- Zoro Select Traffic Barricades