Shop All Traffic Barricades
Zoro Select
Traffic Cone, 7 lb., Yellow Cone Color
Mfr # RS70032C-YELLOW3M64
Zoro # G9871158
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material PVC
- Height 28 in
- Weight 7 lb
- Outside Diameter 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RS70032C-YELLOW3M64
- Zoro # G9871158
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 28 in |
Outside Diameter | 14 in |
Height of Reflective Collar | (1) 4 in, (1) 6 in |
Cone Height | 28 in |
Storage Size Width | 14 in |
Outside Dia. | 14 in |
Base Dimension | 14 in |
Storage Size Length | 14 in |
Base Height | 1 1/2 in |
Base Length | 13 7/8 in |
Height of Reflective Stripe | (1) 4 1/2 in |
Base Width | 13 7/8 in |
Cone Outside Diameter - Bottom | 10 in |
Description
Traffic Cone, Base Color Black, Product Type Traffic Cones with Bands, Cone Height 28 in, Cone Color Yellow, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 13 7/8 in, Base Width 13 7/8 in, Number of Reflective Stripes 2, Height of Reflective Stripe (1) 4 1/2 in, (1) 6 1/2 in, Recessed Collar No, Collapsible No, Base Material PVC, Cone Weight 7 lb, Base Height 1 1/2 in, Base Shape Square, Cone Outside Diameter - Bottom 10 in, Cone Style Standard
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout/Tagout Magnetic Sign, 4 in Height, 6 in Width, Vinyl, Rectangle, English (11907-8LS)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 3 1 pc, 6PK (844099)
- ALTA Elbow Pads, Rubber Cap, Black, PR (53132.00)
- MIGHTY LINE Ind Floor Tape Markers, Arrow, White, PK50 (ARROW10W)
- ZORO SELECT Leg Frame A-Cade Barricade Kit, polypropylene, 40 in H, 72 in L, 40 in W, Orange/White (97-01-004-012)
- ZORO SELECT Traffic Cone, 18 In.Green (1YBW8)
- ZORO SELECT Channelizer Cone with Collar, 36inH, Ornge (03-770-36-64OW)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-SLT)
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Black/White (GNRS1620WH)
- ZORO SELECT Leg Frame Type 2 Barricade, EGR Sheeting, 41 in H, 41 in L, 36 in W, Orange/White (97-03-002-36)
- GUARDIAN Guardian Parking Stop, 6Ft L (DH-PB-2)
- Zoro Select Traffic Safety