Shop All Traffic Barricades
Zoro Select
Traffic Cone, 7 lb., Orange Cone Color
Mfr # RS70032SR3M6
Zoro # G9871060
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Height 28 in
- Weight 7 lb
- Outside Diameter 14 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RS70032SR3M6
- Zoro # G9871060
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 28 in |
Outside Diameter | 14 1/8 in |
Storage Size Length | 14 1/8 in |
Cone Height | 28 in |
Outside Dia. | 14 1/8 in |
Storage Size Width | 14 1/8 in |
Height of Reflective Collar | 6 in |
Base Dimension | 14 1/8 in |
Base Height | 1 1/2 in |
Cone Outside Diameter - Bottom | 7 22/25 in |
Base Length | 13 7/8 in |
Height of Reflective Stripe | (1) 6 1/2 in |
Base Width | 13 7/8 in |
Description
Traffic Cone, Base Color Black, Product Type Traffic Cones with Bands, Cone Height 28 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 13 7/8 in, Base Width 13 7/8 in, Number of Reflective Stripes 1, Height of Reflective Stripe (1) 6 1/2 in, Recessed Collar Yes, Collapsible No, Base Material PVC, Cone Weight 7 lb, Base Height 1 1/2 in, Base Shape Square, Cone Outside Diameter - Bottom 7 22/25 in, Cone Style Slim, Cone Wall Thickness 0.16 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Breathing Tube Cover (BT-926/L-199SG)
- NMC Danger Open Trench Sign, D460EB (D460EB)
- ERGODYNE 817WP M Black Reinforced Thermal Waterproof Winter Work Gloves (17373)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 3-4, Women's 5-7, 1 Pair (PAM-W567)
- ZORO SELECT Trim Line Base, For Looper Top Channelizer Cones, 16 lb Weight, Recycled Rubber, 18 in Width, Black (03-752-16)
- ZORO SELECT Vertical Panel Base, Rubber, 1 5/16 in H, 22 in L, 18 1/2 in W, Black (03-760-20)
- ZORO SELECT Traffic Cone, 28 In.Fluorescent Lime (6FHA7)
- ZORO SELECT Leg Frame Type 1 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-001)
- ZORO SELECT Sand Bag, Polypropylene, 27 in L, 18 in W, Orange (6FGY0)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-ST)
- PLASTICS R UNIQUE Yellow Speed Bump with Cable Protection & Hardware - 48in Long (21048SBY)
- Zoro Select Traffic Safety