Shop All Traffic Barricades
Zoro Select
Traffic Cone, 7 lb., Orange Cone Color
Mfr # RS70032C
Zoro # G9871191
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Height 28 in
- Weight 7 lb
- Outside Diameter 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RS70032C
- Zoro # G9871191
- UPC # 858672004013
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 28 in |
Outside Diameter | 14 in |
Outside Dia. | 14 in |
Cone Height | 28 in |
Storage Size Width | 14 in |
Base Dimension | 14 in |
Storage Size Length | 14 in |
Base Height | 1 1/2 in |
Base Length | 13 7/8 in |
Cone Outside Diameter - Bottom | 10 in |
Base Width | 13 7/8 in |
Description
Traffic Cone, Base Color Black, Product Type Traffic Cones, Cone Height 28 in, Cone Color Orange, Includes Reflective Striping No, Cone Material PVC, Legend Blank, Base Length 13 7/8 in, Base Width 13 7/8 in, Number of Reflective Stripes 0, Recessed Collar No, Reflective Grade Non-Reflective, Collapsible No, Base Material PVC, Cone Weight 7 lb, Base Height 1 1/2 in, Base Shape Square, Cone Outside Diameter - Bottom 10 in, Cone Style Standard, Cone Wall Thickness 0.16 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Confined Space Sign, D487PB (D487PB)
- ZORO SELECT Marking Tape, Roll, 3In W, 180 ft. L (21U171)
- PANDUIT Voltage Marker, Vinyl, 120 Volts, PK5 (PCV-120BY)
- SIGNMISSION OSHA Notice Sign, 14" Height, NOTICE Patrolled By Armed Security Guard Sign, Portrait (OS-NS-D-1014-V-16330)
- ZORO SELECT Traffic Cone, 42in H, Yellow, Polyethylene (45YJ70)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 24 1/2 in H, 58 1/4 in L, 16 1/2 in W, Yellow (TB-5-14)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, Spruce Green (TB-6-21)
- ZORO SELECT Traffic Cone, 28 In.Fluorescent Lime (6FHA4)
- ZORO SELECT Leg Frame Type 1 Barricade, EGR Sheeting, 41 in H, 41 in L, 24 in W, Orange/White (97-03-001-44)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 36 in H, 3 in L, 25 in W, White (136-WLGQ2438-OBEG)
- Zoro Select Traffic Barricades