Shop All Traffic Barricades
Zoro Select
Traffic Cone, 7 lb., Blue Cone Color
Mfr # RS70032C-BLUE3M64
Zoro # G9870990
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material PVC
- Height 28 in
- Weight 7 lb
- Outside Diameter 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RS70032C-BLUE3M64
- Zoro # G9870990
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 28 in |
Outside Diameter | 14 in |
Storage Size Length | 14 in |
Height of Reflective Collar | (1) 4 in, (1) 6 in |
Cone Height | 28 in |
Outside Dia. | 14 in |
Storage Size Width | 14 in |
Base Dimension | 14 in |
Base Height | 1 1/2 in |
Base Width | 13 7/8 in |
Base Length | 13 7/8 in |
Cone Outside Diameter - Bottom | 10 in |
Height of Reflective Stripe | (1) 4 1/2 in |
Description
Traffic Cone, Base Color Black, Product Type Traffic Cones with Bands, Cone Height 28 in, Cone Color Blue, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 13 7/8 in, Base Width 13 7/8 in, Number of Reflective Stripes 2, Height of Reflective Stripe (1) 4 1/2 in, (1) 6 1/2 in, Recessed Collar No, Collapsible No, Base Material PVC, Cone Weight 7 lb, Base Height 1 1/2 in, Base Shape Square, Cone Outside Diameter - Bottom 10 in, Cone Style Standard
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPEN ROAD Jacket, Hi-Vis, Class 1,150D, Black, XL (6323JB-XL)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (IP-R4400-WT)
- KLEIN TOOLS Caution Tape, Barricade, CAUTION, Yellow, 3-Inch x 1000-Foot (58001)
- SPALDING Whistle, Metal, With Lanyard (421325)
- ZORO SELECT Telescoping Traffic Cone Bar, ABS, 2 in Dia, 62-1/4 in to 104-3/4 in L, Orange (9XPY3)
- ZORO SELECT Traffic Cone, 28In, Orange (6FGZ5)
- ZORO SELECT Delineator Post, Height 36 In, Orange (04-736)
- ZORO SELECT Delineator Post with Base, Polyethylene, 45 in H, Yellow, High-Intensity Prismatic, Grabber Top (03-747YRBC)
- ZORO SELECT Warning Stake, B-130 Reinforced Polymer, 66" H, 3-3/4" W, Yellow (96921)
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O)
- ZORO SELECT Leg Frame Type 2 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-002)
- Zoro Select Traffic Safety