Shop All Traffic Barricades
Zoro Select
Traffic Cone, 5 lb., Orange Cone Color
Mfr # RS70025C3M6
Zoro # G9870695
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Height 28 in
- Weight 5 lb
- Outside Diameter 14 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RS70025C3M6
- Zoro # G9870695
- UPC # 858672004112
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 28 in |
Outside Diameter | 14 1/8 in |
Base Dimension | 14 1/8 in |
Height of Reflective Collar | 6 in |
Storage Size Length | 14 1/8 in |
Storage Size Width | 14 1/8 in |
Base Height | 1 in |
Cone Outside Diameter - Bottom | 10 in |
Base Width | 14 1/8 in |
Height of Reflective Stripe | (1) 6 in |
Base Length | 14 1/8 in |
Description
Traffic Cone, Base Color Black, Product Type Traffic Cones with Bands, Cone Height 28 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 14 1/8 in, Base Width 14 1/8 in, Number of Reflective Stripes 1, Height of Reflective Stripe (1) 6 in, Recessed Collar No, Collapsible No, Base Material PVC, Cone Weight 5 lb, Base Height 1 in, Base Shape Square, Cone Outside Diameter - Bottom 10 in, Cone Style Standard, Cone Wall Thickness 0.16 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tape, Caution, 3 x 300, 3Mil (J43300)
- PETZL Replacement Rope Lanyard, 5 m, Nylon (L052FA03)
- M-D M-D Stair Edging, 32013, 72"L, Cherry, Screw Nails (32013)
- OCCUNOMIX Men's Yellow Polyester Jacket size L (LUX-TJCW-YL)
- ZORO SELECT Delineator Post, Height 28 In, Yellow (04-728Y)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 36 in H, 3 in L, 25 in W, White (136-WLGQ2403-OBEG)
- ZORO SELECT Traffic Cone, Night or High Speed Roadway (45 mph or higher), 7 lb, Reflective, 28 in Height, Orange (RS70032CT3M64)
- ZORO SELECT Traffic Cone, 3 lb., Orange Cone Color (RS45015C)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-SLT)
- ZORO SELECT Delineator Post with Base, Polyethylene, 45 in H, Yellow, High-Intensity Prismatic, Grabber Top (03-747YRBC)
- ELECTRIDUCT ED 7" Red Plastic Sport Traffic Cones (TC-ED-7-10PK-RD)
- Zoro Select Traffic Barricades