Shop All Traffic Barricades
Zoro Select
Traffic Cone, 4 In.Orange
Mfr # 6FGY6
Zoro # G1291735
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Height 4 in
- Weight 0.11 lb
- Outside Diameter 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6FGY6
- Zoro # G1291735
- UPC # 190735540336
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 4 in |
Outside Diameter | 2 1/4 in |
Base Dimension | 4 in |
Storage Size Width | 4 in |
Storage Size Length | 4 in |
Cone Outside Diameter - Bottom | 2 1/4 in |
Description
Traffic Cone, Base Color Orange, Product Type Traffic Cones, Cone Height 4 in, Cone Color Orange, Includes Reflective Striping No, Cone Material PVC, Legend Blank, Recessed Collar No, Reflective Grade Non-Reflective, Collapsible No, Base Material PVC, Cone Weight 0.11 lb, Base Shape Square, Cone Outside Diameter - Bottom 2 1/4 in, Cone Style Standard, Meets MUTCD Requirements No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Reading Glasses, +1.0, Clear, Polycarbonate (6PPC0)
- 3M E-A-R Classic Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (312-1201)
- CAIMAN MIG Welding Gloves, Cowhide Palm, L, PR (1869-5)
- HEXARMOR Cut Resistant Sleeve with Thumbhole, S (AG10009S-S (7))
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 36 in H, Orange, 2 Reflective Stripes, Black Base (6FHC4)
- ZORO SELECT Traffic Cone, 7 lb., Yellow Cone Color (RS70032C-YELLOW3M64)
- ZORO SELECT Leg Frame A-Cade Barricade Kit, polypropylene, 40 in H, 72 in L, 40 in W, Orange/White (97-01-004-012)
- ZORO SELECT Speed Bump, Rubber, 1 1/8 in H, 9 ft L, 24 in W, Black/Yellow (29NH25)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 4 ft L, 6 in W, Black/Yellow (29NH41)
- ZORO SELECT Leg Frame Type 2 Barricade, polypropylene, 41 in H, 41 in L, 24 in W, Orange/White (97-11-003-45)
- ZORO SELECT White Sand Bag, Polypropylene, Weight Capacity 40 lb, 26 in L, 14 in W, Pack 100 (6FGY1)
- Zoro Select Traffic Safety