Shop All Traffic Barricades
Zoro Select
Traffic Cone, 28In, Orange
Mfr # 6FGZ8
Zoro # G1636521
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Height 28 in
- Weight 7 lb
- Outside Diameter 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6FGZ8
- Zoro # G1636521
- UPC # 190735540459
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 28 in |
Outside Diameter | 11 in |
Outside Dia. | 11 in |
Base Dimension | 14 1/2 in |
Storage Size Length | 14 1/2 in |
Storage Size Width | 14 1/2 in |
Cone Height | 28 in |
Cone Outside Diameter - Bottom | 11 in |
Base Length | 14 1/2 in |
Base Width | 14 1/2 in |
Description
Traffic Cone, Base Color Orange, Product Type Traffic Cones, Cone Height 28 in, Cone Color Orange, Includes Reflective Striping No, Cone Material PVC, Legend Blank, Base Length 14 1/2 in, Base Width 14 1/2 in, Number of Reflective Stripes 0, Reflective Grade Non-Reflective, Collapsible No, Base Material PVC, Cone Weight 7 lb, Base Shape Square, Cone Outside Diameter - Bottom 11 in, Cone Style Standard, Meets MUTCD Requirements Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, White/Red, Labels/Roll: Continuous (1805416)
- FLUKE Minigrabber WBanana Jack Red (4723-2)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86271 (86271)
- NMC Keep Aisles Clear Plant Marking Stencil, PMS212BI (PMS212BI)
- ZORO SELECT Trim Line Base, For Looper Top Channelizer Cones, 16 lb Weight, Recycled Rubber, 18 in Width, Black (03-752-16)
- ZORO SELECT Leg Frame Type 2 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-002-01)
- ZORO SELECT Trim Line Channelizer, 49 In. H (03-750-6FP)
- ZORO SELECT Traffic Barrel, White/Orange, 9 lb. (03-780-4HI)
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Black/White (GNRS1620WH)
- ZORO SELECT Concrete Mounting Kit, Steel, Silver (CS-33-KIT-2)
- PLASTICADE Barricade, Type III, Angle, 8 ft., EG, 2-Side (3908-EG-LR-DRILL-KIT)
- Zoro Select Traffic Safety