Shop All Traffic Barricades
Zoro Select
Traffic Cone, 28 In. H, Orange
Mfr # 6VKH1
Zoro # G3907145
original price:
$27.33
11% off
new price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Height 28 in
- Weight 10 lb
- Outside Diameter 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6VKH1
- Zoro # G3907145
- UPC # 190735544976
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 28 in |
Outside Diameter | 7 in |
Cone Height | 28 in |
Base Dimension | 15 in |
Outside Dia. | 7 in |
Storage Size Length | 13 in |
Storage Size Width | 13 in |
Height of Reflective Collar | (1) 4 in, (1) 6 in |
Height of Reflective Stripe | (1) 4 in |
Base Width | 14 1/2 in |
Base Length | 14 1/2 in |
Cone Outside Diameter - Bottom | 7 in |
Description
Traffic Cone, Base Color Orange, Product Type Traffic Cones with Bands, Cone Height 28 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 14 1/2 in, Base Width 14 1/2 in, Number of Reflective Stripes 2, Height of Reflective Stripe (1) 4 in, (1) 6 in, Collapsible No, Base Material PVC, Cone Weight 10 lb, Base Shape Square, Cone Outside Diameter - Bottom 7 in, Cone Style Slim, Meets MUTCD Requirements Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE A Frame Sign, Corrugate, 16"x24", Orange (15-1904-AF1624-628)
- 3M TEKK Protection Reflective Safety Vest, OneSize, Fabric, Fluorescent Yellow (94617-80030T)
- CUMMINS Unisex T-Shirt Short Sleeve Black Cotton Pocket Tee - Medium (CMN4746)
- ERB SAFETY Kick Safety Glasses, Blue Temples, Clear Anti-Fog Lenses (17506)
- ZORO SELECT Traffic Cone, 12 lb., Orange Cone Color (RS90055CT)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 18 in H, Orange, One Reflective Stripe (6FHA0)
- ZORO SELECT Speed Bump, Rubber, 1 1/8 in H, 9 ft L, 24 in W, Black/Yellow (29NH25)
- ZORO SELECT Traffic Cone, Slim Shape, PVC, 18 in H, Orange, Non-Reflective, Orange Base (6FGZ1)
- ZORO SELECT Traffic Cone, 10 lb., Lime Cone Color (RS90045CT-LIME)
- ZORO SELECT Speed Bump Glue Down Kit, Stainless Steel, Steel, Silver (SB-108-GDK)
- ZORO SELECT Trim Line Channelizer, Blue, 45 In (03-750-64HBG)
- Zoro Select Traffic Safety