Shop All Traffic Barricades
Zoro Select
Traffic Cone, 18In, Orange
Mfr # 6FHC5
Zoro # G2251697
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Height 18 in
- Weight 3 lb
- Outside Diameter 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6FHC5
- Zoro # G2251697
- UPC # 190735540626
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 18 in |
Outside Diameter | 7 3/4 in |
Base Dimension | 10 3/4 in |
Height of Reflective Collar | 6 in |
Cone Height | 18 in |
Storage Size Length | 10 in |
Storage Size Width | 10 in |
Outside Dia. | 7 3/4 in |
Height of Reflective Stripe | (1) 6 in |
Base Width | 10 5/8 in |
Base Length | 10 5/8 in |
Cone Outside Diameter - Bottom | 7 3/4 in |
Description
Traffic Cone, Base Color Orange, Product Type Traffic Cones with Bands, Cone Height 18 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 10 5/8 in, Base Width 10 5/8 in, Number of Reflective Stripes 1, Height of Reflective Stripe (1) 6 in, Collapsible No, Base Material PVC, Cone Weight 3 lb, Base Shape Square, Cone Outside Diameter - Bottom 7 3/4 in, Cone Style Standard, Meets MUTCD Requirements Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY SAFEKEY Lockout Padlock Nylon Grn 1.5" Plas (NYL-GRN-38PL-KD6PK)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (11-927)
- HY-KO 3In Black Vinyl Number 4, 10PK (A30404)
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Blue (395MCTA)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 36 in H, 3 in L, 25 in W, White (136-WLGQ2424-OBEG)
- ZORO SELECT Concrete Mounting Kit, Steel, Silver (CS-33-KIT-4)
- ZORO SELECT Trim Line Channelizer, HDPE, Looper Top, 49 in H, Orange, 4 Reflective Stripes, 6 in H, Engineer (03-750-6EG)
- ZORO SELECT Leg Frame A-Cade Barricade Kit, polypropylene, 40 in H, 96 in L, 40 in W, Orange/White (97-01-004-013)
- ZORO SELECT Parking Curb Glue Down Kit, Stainless Steel, Steel, Silver (CS-GD-2)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT3M6)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Lime (LTC28-64-8-X)
- Zoro Select Traffic Barricades