Shop All Traffic Barricades
Zoro Select
Traffic Cone, 18 In.White
Mfr # 1YBW7
Zoro # G2431511
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyethylene
- Height 18 in
- Weight 1.5 lb
- Outside Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1YBW7
- Zoro # G2431511
- UPC # 190735419663
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 18 in |
Outside Diameter | 8 in |
Storage Size Length | 11 in |
Base Dimension | 11 in |
Outside Dia. | 8 in |
Cone Height | 18 in |
Storage Size Width | 11 in |
Cone Outside Diameter - Bottom | 8 in |
Base Length | 11 in |
Base Width | 11 in |
Description
Traffic Cone, Base Color White, Product Type Traffic Cones, Cone Height 18 in, Cone Color White, Includes Reflective Striping No, Cone Material Polyethylene, Legend Blank, Base Length 11 in, Base Width 11 in, Recessed Collar No, Reflective Grade Non-Reflective, Collapsible No, Base Material Polyethylene, Cone Weight 1.5 lb, Base Shape Square, Cone Outside Diameter - Bottom 8 in, Cone Style Standard, Meets MUTCD Requirements No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 4" x 60' / Military Grade-Series 24 (MG24-0460-BLA)
- ZING ZING RecycLock Safety Padlock, Keyed Alike, 3" Shackle, 1-3/4" Body, Yellow, 7055 (7055)
- MUCK BOOT CO Men's Mossy Oak Breakup Country Apex Mid Zip Boot (AXMZMOC M 110)
- KLEENGUARD Safety Glasses, Blue Uncoated (33072)
- ZORO SELECT Delineator Post, Yellow, HDPE, 36 In (04-36-YYG)
- ZORO SELECT Delineator Post, Green, HDPE, 45 In (03-747GRBCG)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 62 1/4 in W x 24 in H, Orange (TB-5-10)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 13 in W, White (150-WHLGK1093-OBEG)
- ZORO SELECT Speed Bump Glue Down Kit, Stainless Steel, Steel, Silver (SB-36-GDK)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS70045SR3M64)
- PLASTICADE A-Frame Barricade, 2-6 ft., I-Beam, HIP (2003-A6HI-P)
- Zoro Select Traffic Safety