Shop All Traffic Barricades
Zoro Select
Traffic Cone, 18 In.Red
Mfr # 1YBW5
Zoro # G1302411
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polyethylene
- Height 18 in
- Weight 1.5 lb
- Outside Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1YBW5
- Zoro # G1302411
- UPC # 190735419649
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 18 in |
Outside Diameter | 8 in |
Outside Dia. | 8 in |
Storage Size Width | 11 in |
Base Dimension | 11 in |
Storage Size Length | 11 in |
Cone Height | 18 in |
Cone Outside Diameter - Bottom | 8 in |
Base Length | 11 in |
Base Width | 11 in |
Description
Traffic Cone, Base Color Red, Product Type Traffic Cones, Cone Height 18 in, Cone Color Red, Includes Reflective Striping No, Cone Material Polyethylene, Legend Blank, Base Length 11 in, Base Width 11 in, Recessed Collar No, Reflective Grade Non-Reflective, Collapsible No, Base Material Polyethylene, Cone Weight 1.5 lb, Base Shape Square, Cone Outside Diameter - Bottom 8 in, Cone Style Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x (168S0310CH)
- TILLMAN Bwn Imp W/Patch-Bulk, PR (1500YPPB)
- SEE ALL Round Glass Convex Mirror, 36", Adjustable Brackets (SEEN36)
- SUNDSTROM SAFETY Cartridge, OV, Black, 4 PK, NIOSH 42 CFR 84 (SR 218-6)
- ZORO SELECT Speed Bump, Rubber, 2 1/4 in H, 4 ft L, 12 in W, Black/Yellow (29NH40)
- ZORO SELECT Delineator Post, Height 36 In, Orange (04-736)
- ZORO SELECT Traffic Cone, 28 In.Fluorescent Lime (6FHA7)
- ZORO SELECT Traffic Cone, 18In, Orange (6FHC5)
- ZORO SELECT Delineator Post with Base, Polyethylene, 45 in H, Yellow, High-Intensity Prismatic, Grabber Top (03-747YRBC)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, Orange (96920)
- BON TOOL Bon 84-804 Gravel Bags 14" X 26", -25/Package (84-804)
- Zoro Select Traffic Safety