Shop All Traffic Barricades
Zoro Select
Traffic Cone, 18 In.Fluorescent Lime
Mfr # 6FHA6
Zoro # G1728605
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Material PVC
- Height 18 in
- Weight 2.2 lb
- Outside Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6FHA6
- Zoro # G1728605
- UPC # 190735540534
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 18 in |
Outside Diameter | 8 in |
Storage Size Length | 10 in |
Storage Size Width | 10 in |
Outside Dia. | 8 in |
Base Dimension | 11 in |
Height of Reflective Collar | 6 in |
Cone Height | 18 in |
Height of Reflective Stripe | (1) 6 in |
Base Width | 10 5/8 in |
Base Length | 10 5/8 in |
Cone Outside Diameter - Bottom | 8 in |
Description
Traffic Cone, Base Color Fluorescent Lime, Product Type Traffic Cones with Bands, Cone Height 18 in, Cone Color Lime, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 10 5/8 in, Base Width 10 5/8 in, Number of Reflective Stripes 1, Height of Reflective Stripe (1) 6 in, Collapsible No, Base Material PVC, Cone Weight 2.2 lb, Base Shape Square, Cone Outside Diameter - Bottom 8 in, Cone Style Standard, Meets MUTCD Requirements No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-4X)
- IMPACTO Anti-Fatigue Insole, Mens, Size 8-9, PR (ERINWALD)
- ACCUFORM Evacuation Map Holder, 17 in. x 11 in. (DTA243)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Strategy Series (S3800)
- ZORO SELECT Parking Curb, 4 in H, 3 ft L, 6 in W, Black/Yellow (490W87)
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Black/White (GNRS1620WH)
- ZORO SELECT Traffic Cone, 18 In.Fluorescent Lime (6FHA3)
- ZORO SELECT Traffic Cone, 12 lb., Orange Cone Color (RS90055CT3M6)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS70045SR3M64)
- ZORO SELECT Traffic Cone, 36In, Orange (6FGZ3)
- ZORO SELECT Runway Closure Marker, Polyethylene, 360" H, 60" W, Yellow (Y5X30)
- Zoro Select Traffic Barricades