Shop All Traffic Barricades
Zoro Select
Traffic Cone, 1.5 lb., Orange Cone Color
Mfr # RS30008C3M4
Zoro # G9870747
original price:
$15.65
10% off
new price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Height 12 in
- Weight 1.5 lb
- Outside Diameter 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RS30008C3M4
- Zoro # G9870747
- UPC # 858672004075
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 12 in |
Outside Diameter | 8 5/8 in |
Storage Size Width | 8 5/8 in |
Height of Reflective Collar | 6 in |
Storage Size Length | 8 5/8 in |
Base Dimension | 8 5/8 in |
Base Height | 1 in |
Height of Reflective Stripe | (1) 4 in |
Cone Outside Diameter - Bottom | 6 1/4 in |
Base Width | 8 5/8 in |
Base Length | 8 5/8 in |
Description
Traffic Cone, Base Color Black, Product Type Traffic Cones with Bands, Cone Height 12 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 8 5/8 in, Base Width 8 5/8 in, Number of Reflective Stripes 1, Height of Reflective Stripe (1) 4 in, Recessed Collar No, Collapsible No, Base Material PVC, Cone Weight 1.5 lb, Base Height 1 in, Base Shape Square, Cone Outside Diameter - Bottom 6 1/4 in, Cone Style Standard, Cone Wall Thickness 0.18 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, 3XL (O22007)
- BDG Full Grain Combo 2.75" Safety Cuff Palm Lined, Size L (40-1-2525-L)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHMD002500)
- SIGNMISSION Chicken Nuggets Yard Sign & Stake outdoor plastic coroplast window, C-1824 Chicken Nuggets (C-1824 Chicken Nuggets)
- ZORO SELECT Vertical Mount Cone Holder, Carbon Steel, 12 in H, 5 1/2 in W, Black (TCH12V)
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O-DGLR)
- ZORO SELECT Reflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Yellow (96923)
- ZORO SELECT Traffic Cone, 42" Cone Height, Yellow (510-Y-HIP-6W4W-2/650-RB-10)
- ZORO SELECT Traffic Cone, 18 In.Yellow (1YBW6)
- ZORO SELECT Traffic Cone, 3 lb., Orange Cone Color (RS45015C)
- ZORO SELECT Delineator Post with Base, Polyethylene, 45 in H, Yellow, High-Intensity Prismatic, Grabber Top (03-747YRBC)
- Zoro Select Traffic Safety