Shop All Traffic Barricades
Zoro Select
Traffic Cone, 12 lb., Orange Cone Color
Mfr # RS90055CT3M6
Zoro # G9871261
original price:
$34.79
5% off
new price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Height 36 in
- Weight 12 lb
- Outside Diameter 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RS90055CT3M6
- Zoro # G9871261
- UPC # 858672004310
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 36 in |
Outside Diameter | 14 3/4 in |
Cone Height | 36 in |
Storage Size Length | 14 3/4 in |
Outside Dia. | 14 3/4 in |
Height of Reflective Collar | 6 in |
Base Dimension | 14 3/4 in |
Storage Size Width | 14 3/4 in |
Base Height | 2 1/4 in |
Base Length | 14 3/4 in |
Height of Reflective Stripe | (1) 6 1/2 in |
Cone Outside Diameter - Bottom | 11 1/4 in |
Base Width | 14 3/4 in |
Description
Traffic Cone, Base Color Black, Product Type Traffic Cones with Bands, Cone Height 36 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 14 3/4 in, Base Width 14 3/4 in, Number of Reflective Stripes 1, Height of Reflective Stripe (1) 6 1/2 in, Recessed Collar Yes, Collapsible No, Base Material PVC, Cone Weight 12 lb, Base Height 2 1/4 in, Base Shape Square, Cone Outside Diameter - Bottom 11 1/4 in, Cone Style Standard
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Mens Canvas Dbl Palm Glove, Nap-In, PK12 (92-918G)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Unauthorized Personnel Keep Out (WS-Unauthorized Personnel Keep Out)
- HONEYWELL Gloves, PR (44-4438BL/11XXL)
- BOARDWALK 380 Series, Gloves, 4 mil Palm, Nitrile, Powder-Free, X-Large, 100 PK, Blue (380XLBXA)
- ZORO SELECT Traffic Cone, 18In, Orange, Outside Dia.: 8 in (6FHC2)
- ZORO SELECT Nylon Collapsible Traffic Cone, 28" H, Plastic, 11 inch H, 2 inch L, 12 inch W, Orange (17714-1-128)
- ZORO SELECT Parking Curb, 4 in H, 3 ft L, 6 in W, Black/Yellow (490W86)
- ZORO SELECT Channelizer Cone with Collar, 36inH, Ornge (03-770-36-64OW)
- ZORO SELECT Delineator Post, 45 In. H, 4 In. Dia. (03-747BRBC)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 18 in H, Orange, One Reflective Stripe (6FHA0)
- PETRA ROC INC Fire Line Do Not Cross" Barricade Tape, Polyethylene, Yellow Tape/Black Print, 3" x 1000' (BT-FIRE)
- Zoro Select Traffic Safety