Shop All Traffic Barricades
Zoro Select
Traffic Cone, 12 lb., Orange Cone Color
Mfr # RS90055CT
Zoro # G9871228
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Height 36 in
- Weight 12 lb
- Outside Diameter 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RS90055CT
- Zoro # G9871228
- UPC # 858672004327
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 36 in |
Outside Diameter | 14 3/4 in |
Storage Size Length | 14 3/4 in |
Base Dimension | 14 3/4 in |
Outside Dia. | 14 3/4 in |
Storage Size Width | 14 3/4 in |
Cone Height | 36 in |
Base Height | 2 1/4 in |
Cone Outside Diameter - Bottom | 11 1/4 in |
Base Width | 14 3/4 in |
Base Length | 14 3/4 in |
Description
Traffic Cone, Base Color Black, Product Type Traffic Cones, Cone Height 36 in, Cone Color Orange, Includes Reflective Striping No, Cone Material PVC, Legend Blank, Base Length 14 3/4 in, Base Width 14 3/4 in, Number of Reflective Stripes 0, Recessed Collar Yes, Reflective Grade Non-Reflective, Collapsible No, Base Material PVC, Cone Weight 12 lb, Base Height 2 1/4 in, Base Shape Square, Cone Outside Diameter - Bottom 11 1/4 in, Cone Style Standard, Cone Wall Thickness 0.17 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Red Ram Prem Grn Goatskin Mig Tig, M, PK12 (4840M)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size M (1000003)
- GEORGIA BOOT AMP LT Insole, LRM (GB00227)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825S0310BY)
- ZORO SELECT Weighted Base, Iron, 1/4 in H, 3 3/4 in L, 3 3/4 in W, Black (WB.3)
- ZORO SELECT Warning Stake, B-130 Reinforced Polymer, 66" H, 3-3/4" W, Yellow (96921)
- ZORO SELECT Traffic Cone, 10 lb., Lime Cone Color (RS90045CT-LIME)
- ZORO SELECT Runway Closure Marker, Polyethylene, 720" H, 120" W, Yellow (Y10X60)
- ZORO SELECT Nonreflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Yellow (96951)
- ZORO SELECT Traffic Cone, 36 In.Fluorescent Lime (6FHA8)
- ZORO SELECT Traffic Cone, Day or Low Speed Roadway (40 mph or less), 3 lb, Reflective, 18 in Height, Orange (RS45015C3M6)
- Zoro Select Traffic Safety