Shop All Traffic Barricades
Zoro Select
Traffic Cone, 10 lb., Orange Cone Color
Mfr # RS70045S
Zoro # G9871149
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Height 28 in
- Weight 10 lb
- Outside Diameter 14 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RS70045S
- Zoro # G9871149
- UPC # 858672004204
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 28 in |
Outside Diameter | 14 1/8 in |
Storage Size Length | 14 1/8 in |
Cone Height | 28 in |
Base Dimension | 14 1/8 in |
Storage Size Width | 14 1/8 in |
Outside Dia. | 14 1/8 in |
Base Height | 1 1/2 in |
Base Width | 13 7/8 in |
Cone Outside Diameter - Bottom | 7 22/25 in |
Base Length | 13 7/8 in |
Description
Traffic Cone, Base Color Black, Product Type Traffic Cones, Cone Height 28 in, Cone Color Orange, Includes Reflective Striping No, Cone Material PVC, Legend Blank, Base Length 13 7/8 in, Base Width 13 7/8 in, Number of Reflective Stripes 0, Recessed Collar No, Reflective Grade Non-Reflective, Collapsible No, Base Material PVC, Cone Weight 10 lb, Base Height 1 1/2 in, Base Shape Square, Cone Outside Diameter - Bottom 7 22/25 in, Cone Style Slim, Cone Wall Thickness 0.16 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Carbon Replacement Filter, PK2 (10004703)
- NMC Fire Extinguisher Inside Sign (M28P)
- MICHELIN Size 10 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- REFRIGIWEAR Boot Ice Logger Tan Size 9, PR (132CRTAN090)
- ZORO SELECT Nonreflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Yellow (96951)
- ZORO SELECT Delineator Post, White, HDPE, 48 In (04-48-WWG)
- ZORO SELECT Delineator Post with Base, Polyethylene, 45 in H, Orange, High-Intensity Prismatic, Grabber Top (03-747RBCG)
- ZORO SELECT Chain Link, Polyethylene, Yellow (78246)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, Orange (TB-6-10)
- ZORO SELECT Reflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Yellow (96923)
- PLASTICADE Watchtower Stacker Cone, 4Org/4Wht, 42" H (510-O-HIP-4O4W4O4W-2)
- Zoro Select Traffic Safety