Shop All Traffic Barricades
Zoro Select
Traffic Cone, 10 lb., Lime Cone Color
Mfr # RS90045CT-LIME
Zoro # G9871130
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Material PVC
- Height 36 in
- Weight 10 lb
- Outside Diameter 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RS90045CT-LIME
- Zoro # G9871130
- UPC # 858672004280
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 36 in |
Outside Diameter | 14 1/2 in |
Base Dimension | 14 1/2 in |
Storage Size Width | 14 1/2 in |
Outside Dia. | 14 1/2 in |
Cone Height | 36 in |
Storage Size Length | 14 1/2 in |
Base Height | 1 1/2 in |
Cone Outside Diameter - Bottom | 10 in |
Base Length | 14 1/2 in |
Base Width | 14 1/2 in |
Description
Traffic Cone, Base Color Black, Product Type Traffic Cones, Cone Height 36 in, Cone Color Lime, Includes Reflective Striping No, Cone Material PVC, Legend Blank, Base Length 14 1/2 in, Base Width 14 1/2 in, Number of Reflective Stripes 0, Recessed Collar Yes, Reflective Grade Non-Reflective, Collapsible No, Base Material PVC, Cone Weight 10 lb, Base Height 1 1/2 in, Base Shape Square, Cone Outside Diameter - Bottom 10 in, Cone Style Standard, Cone Wall Thickness 0.16 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-TEC Chemical Neutralizer, Formaldehyde, PK12 (P00-47101)
- VESTIL Crowd Control Interlocking Barrier (PRAIL-102-Y-FF)
- SAFETYPOSTER.COM Safety Pstr, Caught Between Steel And, ENG (P3578)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 10, 1 PR (11-928)
- ZORO SELECT Traffic Cone Base, Rubber, 1 1/2 in H, 17 1/2 in L, 18 3/4 in W, Black (49AC34)
- ZORO SELECT Channelizer Cone with Collar, 42in H, Lime (03-770-42L64)
- ZORO SELECT Traffic Cone, Slim Shape, PVC, 18 in H, Orange, Non-Reflective, Orange Base (6FGZ1)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 4 ft L, 6 in W, Black/Yellow (29NH41)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, Green (96953)
- ZORO SELECT Alley Bump, Rubber, 3 in H, 6 ft L, 12 in W, Black/Yellow (GNRS2631YB)
- ZORO SELECT Traffic Cone, 5 lb., Orange Cone Color (RS70025C3M64)
- Zoro Select Traffic Safety