Shop All Crowd Control Post & Ropes
Zoro Select
Traffic Barriers with Stand
Mfr # 3UTR5
Zoro # G4743925
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Overall Length 30 3/4 in
- Material Polyethylene
- Includes Messages of Caution--Out of Service, Caution--Wet Floor, Temporarily Closed, Danger--Keep Out, Cleaning in Progress, Caution--Work Area
- Type Police Officer-Shaped With Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3UTR5
- Zoro # G4743925
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 30 3/4 in |
Overall Height | 40 3/5 in |
Details
Item | Traffic Barriers |
Color | Yellow |
Material | Polyethylene |
Includes | Messages of Caution--Out of Service, Caution--Wet Floor, Temporarily Closed, Danger--Keep Out, Cleaning in Progress, Caution--Work Area |
Type | Police Officer-Shaped With Stand |
Construction | Polyethylene |
Legend | Caution Wet Floor |
Legend Color | Black |
Description
Traffic Barriers, Color Yellow, Includes Messages of Caution--Out of Service, Caution--Wet Floor, Temporarily Closed, Danger--Keep Out, Cleaning in Progress, Caution--Work Area, Overall Height 40 3/5 in, Overall Length 30 3/4 in, Material Polyethylene, Legend Caution Wet Floor, Product Type Wall, Legend Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Enter Tag, Pk25 (RPT163G)
- VESTIL Cylinder Storage Stand (SACR-2)
- MIGHTY LINE Floor Tapte Dot, Solid, Yellow, 3.5", PK102 (YDOT)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Blue, 3 in.H (GBLU350EC)
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 2 in x 125 ft, Polyethylene (50102)
- ZORO SELECT Stanchion, Post Dia. 2-1/2", Red (93705)
- ZORO SELECT Post, Warning, 41 In H, Yellow, Use (33L677)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Orange Plastic Chain (30012-P)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2003)
- ZORO SELECT Reflector, 2 In., Star White, PK6 (84003)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Safety Green Plastic Chain (50014-300)
- Zoro Select Crowd Control Post & Ropes