Shop All Traffic Barricades
Zoro Select
Traffic Barrel Orange
Mfr # B400A4-4EG
Zoro # G4516254
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene
- Height 36 in
- Barrel Material High-Density Polyethylene
- Barrel Color Orange
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B400A4-4EG
- Zoro # G4516254
- Country of Origin Unknown
- Category Traffic Barricades
Dimensions
Height | 36 in |
Overall Height | 36 in |
Details
Item | Traffic Barrel |
Material | High-Density Polyethylene |
Barrel Material | High-Density Polyethylene |
Barrel Color | Orange |
Description
Traffic Barrel, Overall Height 36 in, Barrel Material High-Density Polyethylene, Barrel Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Jacket, Softshell, Hi-Vis, Class 3, XL, Tall (HVJS206)
- CONDOR Back Stp Vest, Unrated Orange/Red, L/XL (786F32)
- DEWALT DeWalt® DPG755XL Hipora Membrane Waterproof Insulated Glove XL (DPG755XL)
- TINGLEY RUBBER Tingley® O32007 American® Plain Front Overall, Yellow, Medium (O32007.MD)
- ZORO SELECT Barricade Leg, polypropylene, 40 1/2 in H, 29 in L, 29 in W, White (97-01-1600)
- ZORO SELECT Parking Curb Glue Down Kit, Stainless Steel, Steel, Silver (CS-GD-3)
- ZORO SELECT Channelizer Cone with Collar, 42in H, Lime (03-770-42L64)
- ZORO SELECT Parking Curb, 4 in H, 3 ft L, 6 in W, Black/Yellow (490W87)
- ZORO SELECT Speed Bump, Rubber, 6 ft L, 1 ft W, Black/Yellow (29NH35)
- ZORO SELECT Safety Cone, LED Flashing, Red, Plastic (3393-00002)
- ZORO SELECT Traffic Cone, 18 In.Blue (1YBW4)
- Zoro Select Traffic Barricades