Shop All Traffic Barricades
Zoro Select
Traffic Barrel, 41-1/2 In. H, 9 lb.
Mfr # 03-780-6HI
Zoro # G4276352
original price:
$81.40
8% off
new price: $74.85
/ea
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Orange
- Material HDPE
- Height 41 1/2 in
- Weight 9 lb
- Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03-780-6HI
- Zoro # G4276352
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 41 1/2 in |
Length | 18 |
Width | 18 |
Diameter | 18 in |
Reflective Stripe Height | 6 in |
Overall Height | 42 1/8 in |
Barrell Diameter - Bottom | 23 1/2 in |
Barrel Diameter- Top | 21 1/2 in |
Description
Traffic Barrel, Reflective Stripe Height 6 in, Number of Reflective Stripes 4, Overall Height 42 1/8 in, Barrel Material HDPE, Barrel Diameter- Top 21 1/2 in, Accepts Light Yes, Barrel Color Orange, Includes Reflective Striping Yes, Includes Carrying Handle Yes, Includes Weighted Base No, Reflective Stripe Color Orange/White, Nestable Yes, Reflective Grade High-Intensity Prismatic, Barrell Diameter - Bottom 23 1/2 in, Meets MUTCD Requirements Yes, Standards MUTCD, NCHRP-350, Empty Weight 8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (W08289)
- STORM CREEK The Shield Neck Gaiter (1920)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402149)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (33-B115)
- ZORO SELECT Sand Bag, Polypropylene, 26 in L, 14 in W, Orange (6FGX9)
- ZORO SELECT Traffic Cone, 7 lb., Orange Cone Color (RS70032CT3M6)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 28 in H, Orange, 2 Reflective Stripes, Orange Base (6FHA1)
- ZORO SELECT Delineator Post, 4 In. Dia., Polyethylene (03-747WRBC)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 6 ft L, 6 in W, Red/white (29NH33)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 36 in H, 3 in L, 25 in W, White (136-WLGQ2438-OBEG)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3602-OBEG)
- Zoro Select Traffic Barricades