Shop All Barn & Hanging Door Hardware
Zoro Select
Track Set 36" L, Unfinished Aluminum
Mfr # 7048HU
Zoro # G4435249
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 36 in
- Width (In.) 1 3/4 in
- For Use With For 3/4" and 1-3/8" By-Pass Closet Door
- Mounting Door
- Material Aluminum, Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7048HU
- Zoro # G4435249
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 36 in |
Width (In.) | 1 3/4 in |
Height (In.) | 29/32 in |
Details
For Use With | For 3/4" and 1-3/8" By-Pass Closet Door |
Mounting | Door |
Material | Aluminum, Nylon |
Includes | Complete with All Necessary Hardware and Instruction Sheet |
Finish | Unfinished |
Color | Gray |
Type | Sliding |
Category Type | Hanging Door Hardware Kits |
Requires | Hardware |
Bearings | Steel |
Construction | Aluminum |
Item | Track Set |
Hardware | Included |
Description
Track Set, Sliding, Aluminum, Gray, Unfinished Finish, Length (In.) 36 in, Height (In.) 29/32 in, Width (In.) 1 3/4 in, Door Mounting, Steel Bearings, Aluminum, Hardware Included, Requires Hardware, For Use With By-Pass Closet Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Plunger Intensified Spring Force D=M08 L=18, Stainless Steel, Ball Stainless Steel (K0316.208)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Black (7500 693)
- PRIME-LINE 3-1/4 In., Rigid Vinyl, White, Self Adhesive Wall Protector Single Pack (U 9270)
- HARDWARE RESOURCES 110° Std Dty Partial Overlay Cam Adjustable Self-close Hinge w/out Dowels (500.0536.75)
- ZORO SELECT Steel Bracket, Single Box, 4-9/16"L x 2"W (1XMY4)
- ZORO SELECT Steel Track, Box, 8 ft. (4PE53)
- ZORO SELECT Steel Track, Box, 10 Ft (4PE54)
- ZORO SELECT Guide, Door, Single (4PE69)
- ZORO SELECT By-Pass Closet Door Track Set (7048U)
- ZORO SELECT Hanger, Door, Track, 4-5/8"L x 2-3/8"W (4PE61)
- PRIME-LINE Pivot Guide Top Cap (16596)
- Zoro Select Barn & Hanging Door Hardware