Shop All Tower Lights
Zoro Select
Tower Light, Steady, 8-13/64 In, Am, Gr, Rd
Mfr # 6JZF7
Zoro # G3541632
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Rating IP52
- Sounder Included No
- Lens Design Prism-Cut
- Rating IP52
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6JZF7
- Zoro # G3541632
- UPC # 190735543016
- Country of Origin Korea, Republic of
- Category Tower Lights
Dimensions
Height | 8-13/64" |
Diameter | 25 mm |
Details
NEMA Rating | IP52 |
Sounder Included | No |
Lens Design | Prism-Cut |
Rating | IP52 |
Voltage | 24V AC/DC |
Lens Material | Plastic |
Mode | Steady |
Housing Material | Plastic |
Number of Lights | 3 |
Lamp Life | 100,000 hr |
Current Drawn | 0.09A |
Light Modes | Flashing, Steady |
Flashes per Minute | 80 |
Standards | CE and RoHS |
Lighting Technology | LED |
Color | Amber, Green, Red |
Operating Temp. | 5 Degrees to 104 Degrees F |
Item | Tower Light LED Assembly |
Mounting | Direct |
Lamp Watts | 4 W |
Description
Tower Light Mounting Style Direct, Number of Lights 3, Tower Light Color Amber, Green, Red, Light Modes Flashing, Steady, Lighting Technology LED, Sounder Included No, Diameter 25 mm, Overall Height 8 13/64 in, Voltage 24V AC/DC, NEMA Rating IP52, 80 Flashes per Minute, Lamp Life 100,000 hr, Housing Material Plastic, Lens Design Prism-Cut, Lens Material Plastic, Operating Temp. 5 Degrees to 104 Degrees F, Standards CE and RoHS, Current Drawn 0.09A, Watts 4 W, Tower Light LED Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Orange (19923)
- ZORO SELECT Prot Eyewear Disp, Tray, Clr, PETG, Wall Mtg (4GMR6)
- HONEYWELL NORTH Honeywell VeriShield„¢ 1035100-VS 100 Passive Earmuffs, Over The Head, Black, NRR 24 (1035100-VS)
- SKECHERS Size 8 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 8)
- ZORO SELECT Tower Light Sounder Tier, 24VAC/DC, 55mm (6JZG7)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Grn (6JZG3)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Blu (6JZG4)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Ylw (6JZG2)
- ZORO SELECT Stack Light Base, 14-3/4 In (6JZF9)
- ZORO SELECT Stack Light Base, 14-3/4 In (6JZG0)
- WERMA Surface Base (97584004)
- Zoro Select Safety Alarms and Warnings