Shop All Tower Lights
Zoro Select
Tower Light LED Module, 24VAC/DC, Grn
Mfr # 6JZG3
Zoro # G3528673
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cUR(R)s, CE, and RoHS
- Voltage 24V AC/DC
- Diameter 56 mm
- Sound Modes Intermittent, Steady
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6JZG3
- Zoro # G3528673
- UPC # 190735543078
- Country of Origin Korea, Republic of
- Category Tower Lights
Dimensions
Diameter | 56 mm |
Height | 2 in |
Details
Item | Tower Light Module Flashing |
Standards | cUR(R)s, CE, and RoHS |
Voltage | 24V AC/DC |
Sound Modes | Intermittent, Steady |
Housing Material | Plastic |
NEMA Rating | 4 |
Lighting Technology | LED |
Current Drawn | 0.035A |
Flashes per Minute | 80 |
Lens Design | Cylinder |
Light Output | 1200mcd |
Mounting | Direct Mount |
Color | Green |
Lens Material | Polycarbonate |
Lamp Life | 100,000 hr |
Lamp Type | Led |
Operating Temp. | 5 Degrees to 104 Degrees F |
Rating | NEMA4, IP65 / IP50 with Horn |
Lamp Watts | 0.65 W |
Shop By | Closeouts |
Description
Voltage 24V AC/DC, Tower Light Color Green, Sound Modes Intermittent, Steady, Diameter 56 mm, NEMA Rating 4, Lighting Technology LED, 80 Flashes per Minute, 1200mcd Light Output, Lamp Life 100,000 hr, Housing Material Plastic, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. 5 Degrees to 104 Degrees F, Standards cUR(R)s, CE, and RoHS, Current Drawn 0.035A, Watts 0.65 W, Height 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSORB Spill Kit, Universal, Xpress, PK3 (XKPBA10-3)
- M A MATTING Cushion Station Mat, Black 4' x 5.9' (3700459900)
- BAFFIN Winter Boots, Mens, 11, Lace, Steel, PR (9857-0998-001)
- HY-KO 4In Reflective Number 8, 10PK (B00574)
- ZORO SELECT Tower Light, Steady, Surface Mnt, Am, Gr, Rd (6JZG8)
- ZORO SELECT Tower Light Sounder Tier, 24VAC/DC, 55mm (6JZG7)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Ylw (6JZG2)
- ZORO SELECT Stack Light Base, 14-3/4 In (6JZG0)
- ZORO SELECT Tower Light, Steady, 8-13/64 In, Am, Gr, Rd (6JZF7)
- ZORO SELECT Stack Light Base, 14-3/4 In (6JZF9)
- EDWARDS SIGNALING Tower Light Module, 24 to 240VAC, 70mm (270FR24240A)
- Zoro Select Tower Lights