Shop All Tower Lights
Zoro Select
Tower Light LED Module, 24VAC/DC, Clr
Mfr # 6JZG5
Zoro # G3530371
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cUR(R)s, CE, and RoHS
- Voltage 24V AC/DC
- Diameter 56 mm
- Sound Modes Intermittent, Steady
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6JZG5
- Zoro # G3530371
- UPC # 190735543092
- Country of Origin Korea, Republic of
- Category Tower Lights
Dimensions
Diameter | 56 mm |
Height | 2 in |
Details
Item | Tower Light Module Flashing |
Standards | cUR(R)s, CE, and RoHS |
Voltage | 24V AC/DC |
Sound Modes | Intermittent, Steady |
Housing Material | Plastic |
Lighting Technology | LED |
NEMA Rating | 4 |
Current Drawn | 0.035A |
Flashes per Minute | 80 |
Mounting | Direct Mount |
Operating Temp. | 5 Degrees to 104 Degrees F |
Color | Clear |
Rating | NEMA4, IP65 / IP50 with Horn |
Lens Material | Polycarbonate |
Lamp Type | Led |
Lamp Life | 100,000 hr |
Lens Design | Cylinder |
Light Output | 1200mcd |
Shop By | Closeouts |
Lamp Watts | 0.65 W |
Description
Voltage 24V AC/DC, Tower Light Color Clear, Sound Modes Intermittent, Steady, Diameter 56 mm, NEMA Rating 4, Lighting Technology LED, 80 Flashes per Minute, 1200mcd Light Output, Lamp Life 100,000 hr, Housing Material Plastic, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. 5 Degrees to 104 Degrees F, Standards cUR(R)s, CE, and RoHS, Current Drawn 0.035A, Watts 0.65 W, Height 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 1/2 in W, White (M7-29-423)
- LYLE Private Property No Parking Sign, 18"x12, T1-1091-HI_12x18 (T1-1091-HI_12x18)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1073-EG_12x18 (T1-1073-EG_12x18)
- 3M Vinyl Floor Marking Tape 471, 2" x 36 yds, Yellow (471 IW YLW)
- ZORO SELECT Stack Light Base, 14-3/4 In (6JZF9)
- ZORO SELECT Tower Light Sounder Tier, 24VAC/DC, 55mm (6JZG7)
- ZORO SELECT Tower Light, Steady, Surface Mnt, Am, Gr, Rd (6JZG8)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Ylw (6JZG2)
- ZORO SELECT Tower Light, Steady, 8-13/64 In, Am, Gr, Rd (6JZF7)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Grn (6JZG3)
- WERMA Tower Light Assembly, 24VAC/DC, 40mA, 70mm (64924002)
- Zoro Select Tower Lights