Shop All Tower Lights
Zoro Select
Tower Light, 13-1/2 In, Steady, Am, Gr, Rd
Mfr # 6JZF8
Zoro # G3533862
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE and RoHS
- Voltage 24V AC/DC
- Diameter 25 mm
- Housing Material Plastic
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6JZF8
- Zoro # G3533862
- UPC # 190735543023
- Country of Origin Korea, Republic of
- Category Tower Lights
Dimensions
Diameter | 25 mm |
Height | 13-1/2" |
Details
Item | Tower Light LED Assembly |
Standards | CE and RoHS |
Voltage | 24V AC/DC |
Housing Material | Plastic |
Lighting Technology | LED |
NEMA Rating | IP52 |
Sounder Included | No |
Current Drawn | 0.09A |
Rating | IP52 |
Light Modes | Flashing, Steady |
Lamp Life | 100,000 hr |
Flashes per Minute | 80 |
Number of Lights | 3 |
Mounting | Direct |
Operating Temp. | 5 Degrees to 104 Degrees F |
Color | Amber, Green, Red |
Lens Material | Plastic |
Lens Design | Prism-Cut |
Mode | Steady |
Lamp Watts | 4 W |
Description
Tower Light Mounting Style Direct, Number of Lights 3, Tower Light Color Amber, Green, Red, Light Modes Flashing, Steady, Lighting Technology LED, Sounder Included No, Diameter 25 mm, Overall Height 13 1/2 in, Voltage 24V AC/DC, NEMA Rating IP52, 80 Flashes per Minute, Lamp Life 100,000 hr, Housing Material Plastic, Lens Design Prism-Cut, Lens Material Plastic, Operating Temp. 5 Degrees to 104 Degrees F, Standards CE and RoHS, Current Drawn 0.09A, Watts 4 W, Tower Light LED Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, 3XL, Polyester (1113014)
- PIG Spill Kit, Chem/Hazmat, Black/Yellow (KIT366)
- IRONCAT Stick Welding Gloves, Elkskin Palm, M, PR (9061/M)
- NMC Cable Lockout W/6Ft Cable (CABLO)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Grn (6JZG3)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Clr (6JZG5)
- ZORO SELECT Tower Light, Steady, 8-13/64 In, Am, Gr, Rd (6JZF7)
- ZORO SELECT Tower Light, Steady, Surface Mnt, Am, Gr, Rd (6JZG8)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Ylw (6JZG2)
- ZORO SELECT Tower Light Sounder Tier, 24VAC/DC, 55mm (6JZG7)
- SOUTHWIRE Dual Head Tower Light, Corded, 11000lm, LED (9842)
- Zoro Select Tower Lights