Shop All Hand Sinks
Zoro Select
Towel Shelf, Bright, 9-1/4x24x9-7/16In
Mfr # 4EEX4
Zoro # G1978925
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Finish Bright
- Overall Height 9 1/4 in
- Number of Shelves 1
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4EEX4
- Zoro # G1978925
- UPC # 190735504048
- Country of Origin Taiwan, Province of China
- Category Hand Sinks
Dimensions
Overall Height | 9 1/4 in |
Overall Length | 24 in |
Overall Depth | 7 7/8 in |
Overall Width | 24 in |
Bar Width | 24 in |
Overall Dimensions - H x W x D | 9 1/4 in x 24 in x 7 7/8 in |
Details
Includes | Mounting Hardware |
Item | Towel Shelf |
Finish | Bright |
Number of Shelves | 1 |
Material | Stainless Steel |
Mounting Type | Exposed Mount |
Number of Towel Bars | 2 |
Color | Chrome |
ADA Compliant | No |
Product Type | Bathroom Shelf |
Bar Material | Stainless Steel |
Weight Capacity | 40 lb |
Center to Center Hole Distance | 24 in |
Includes Mounting Hardware | Yes |
Number of Bars | 2 |
Basic Material | Stainless Steel |
Description
Towel Shelf, ADA Compliant No, Bar Material Stainless Steel, Bar Width 24 in, Center to Center Hole Distance 24 in, Finish Bright, Basic Material Stainless Steel, Mounting Type Wall Mount, Number of Bars 2, Overall Depth 7 7/8 in, Overall Height 9 1/4 in, Overall Width 24 in, Weight Capacity 40 lb, Includes Mounting Hardware Yes, Product Type Towel Shelf, Color Chrome, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Elg Cfwc E2 Sta Plst St Desert Bloom, With Cover, Plastic, Elongated (7B1200SLOWT 643)
- ZORO SELECT T-Clips Fastener, 1/4 In Max Dia, PK50 (T4)
- DELTA 2-hole 4-8" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze (T3559LF-CZWL)
- KOHLER Assembly, Spout (1142457-BN)
- ZORO SELECT Utility Shelf, Satin, 4-1/2x24x5In (1ECN6)
- ZORO SELECT Bathroom Hook, 1 Hook, 3-1/4In D, Satin (1ECN4)
- ZORO SELECT Bathroom Hook, 1 Hook, 2In D, Satin (4WMK8)
- ZORO SELECT Utility Shelf, Satin, 4-1/2x16x5In (1ECL6)
- ZORO SELECT Collapsible Hook, 1-1/2In Collapsed (1ECL9)
- ZORO SELECT Security Hook, 1 Hook, 2-1/8In Collapsed (1ECN1)
- BK RESOURCES ADA Hand Sink, Faucet Wrist Blade Handles 2 Holes 14Óx16Óx5Ó (BKHS-ADA-D-P-G)
- Zoro Select Hand Sinks