Shop All Bath Towel Bars and Hooks
Zoro Select
Towel Ring, Chrome, Brentwood, 6-5/8 In
Mfr # 04-6204
Zoro # G4304106
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Brentwood
- Overall Height 7 3/4 in
- Color Polished Chrome
- Finish Polished Chrome
- Ring Height 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 04-6204
- Zoro # G4304106
- UPC # 063013567175
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 7 3/4 in |
Ring Height | 6 5/8 in |
Ring Width | 6 5/8 in |
Overall Depth | 3 3/8 in |
Base Size | 2 3/4 in |
Base Height | 2 3/4 in |
Base Width | 2 3/4 in |
Details
Item | Towel Ring |
Collection | Brentwood |
Color | Polished Chrome |
Finish | Polished Chrome |
Material | Zinc |
Includes | Mounting Hardware |
Product Type | Tower Holder and Hardware |
Includes Mounting Hardware | Yes |
Description
Towel Ring, Base Height 2 3/4 in, Base Width 2 3/4 in, Finish Polished Chrome, Material Zinc, Mounting Type Wall Mount, Ring Height 6 5/8 in, Ring Width 6 5/8 in, Includes Mounting Hardware Yes, Product Type Towel Ring, Color Polished Chrome, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 16" W x 17" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 17"x16", Faucet, 3 Hole (PSR17163)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 in x 2 in x 1 in Pipe Size (801-249)
- ACORN CONTROLS Penal Bathroom Sink, Wall, 12-1/2 In. W (1657-1-BP-04-M)
- COLDER 3/8" Barbed Panel Mount Insert (NS6D42006)
- ZORO SELECT Towel Bar, Satin Nickel, Brentwood, 24In (04-SN6224)
- ZORO SELECT Towel Bar Brackets, Unfinished, PR (15153)
- ZORO SELECT Robe Hook, Chrome, 1-7/16" H (15241)
- ZORO SELECT Towel Bar, Polished Chrome, Infinity, 18In (04-8418)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15173)
- ZORO SELECT Towel Bar, Polished Chrome, Brentwood, 18In (04-6218)
- GINGER Valet Hook in Satin Nickel (5217/SN)
- Zoro Select Bath Towel Bars and Hooks