Shop All Bath Towel Bars and Hooks
This Product is Discontinued
Zoro Select
Towel Bar, Satin Nickel Finish, Bar 24" L (Discontinued)
Mfr # 16240
Zoro # G4846060
This Product is Discontinued
Key Features
- Finish Satin Nickel
- Bar Length 24 in
- Overall Height 3/4 in
- Overall Length 24 in
- Overall Depth 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16240
- Zoro # G4846060
- UPC # 091712162407
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 24 in |
Overall Height | 3/4 in |
Overall Length | 24 in |
Overall Depth | 3/4 in |
Overall Width | 24 in |
Overall Dimensions - H x W x D | 3/4 in x 24 in x 3/4 in |
Bar Width | 24 in |
Details
Item | Towel Bar |
Finish | Satin Nickel |
Features | Square Bar, 3/4 in Brackets |
Material | Metal |
Product Type | Tower Holder and Hardware |
Basic Material | Metal |
Description
Towel Bar, Bar Width 24 in, Finish Satin Nickel, Basic Material Metal, Overall Depth 3/4 in, Overall Height 3/4 in, Overall Width 24 in, Product Type Towel Bar, Features Square Bar, 3/4 in Brackets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.