Shop All Bath Towel Bars and Hooks
Zoro Select
Towel Bar, Polished Chrome, Maxwell, 18In
Mfr # 04-7918
Zoro # G4304167
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Maxwell
- Bar Length 18 in
- Overall Height 2 3/4 in
- Color Polished Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 04-7918
- Zoro # G4304167
- UPC # 063013545166
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 18 in |
Overall Height | 2 3/4 in |
Overall Length | 20 1/4 in |
Overall Depth | 3 1/8 in |
Overall Width | 20 1/4 in |
Bar Width | 18 in |
Overall Dimensions - H x W x D | 2 3/4 in x 20 1/4 in x 3 1/8 in |
Details
Item | Towel Bar |
Collection | Maxwell |
Color | Polished Chrome |
Finish | Polished Chrome |
Number of Bars | 1 |
Material | Zinc |
Includes | Mounting Hardware |
ADA Compliant | No |
Product Type | Tower Holder and Hardware |
Bar Material | Zinc |
Basic Material | Zinc |
Includes Mounting Hardware | Yes |
Center to Center Hole Distance | 17 5/8 in |
Description
Towel Bar, ADA Compliant No, Bar Material Zinc, Bar Width 18 in, Center to Center Hole Distance 17 5/8 in, Finish Polished Chrome, Basic Material Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/8 in, Overall Height 2 3/4 in, Overall Width 20 1/4 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Color Polished Chrome, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3-Piece Segment Clamp, 250 psi at 70F (13MHHS4.0)
- ABB Thomas & Betts #TRC112-1 1-1/2 in. Galvanized Coupling (64015)
- VIEGA Viega MegaPress adapter, 1" x 1" (90245)
- PRIME-LINE 4-Way Heavy Duty Sillcock Key Single Pack (RP77231)
- ZORO SELECT Towel Bar, Polished Chrome, Brentwood, 18In (04-6218)
- ZORO SELECT Towel Bar, Chrome Finish, Bar 24" L (16242)
- ZORO SELECT Towel Bar, 3/4 in H, 36 in W, 3/4 in D, Plastic, Unfinished (15194)
- ZORO SELECT Towel Bar Brackets, Brushed Nickel Finish (16155)
- ZORO SELECT Towel Bar Brackets, Unfinished, PR (15153)
- ZORO SELECT Towel Bar Brackets, Unfinished, PR (15151)
- ALATERRE FURNITURE Dover 27" W Bathroom Shelf with 2 Towel Rods (ANDO74WH)
- Zoro Select Bath Towel Bars and Hooks