Shop All Bath Towel Bars and Hooks
Zoro Select
Towel Bar, Polished Chrome, Infinity, 24In
Mfr # 04-8424
Zoro # G4313337
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Infinity
- Bar Length 24 in
- Overall Height 2 1/8 in
- Color Polished Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 04-8424
- Zoro # G4313337
- UPC # 063013544497
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 24 in |
Overall Height | 2 1/8 in |
Overall Length | 27 in |
Overall Depth | 3 1/8 in |
Overall Width | 27 in |
Overall Dimensions - H x W x D | 2 1/8 in x 27 in x 3 1/8 in |
Bar Width | 24 in |
Details
Item | Towel Bar |
Collection | Infinity |
Color | Polished Chrome |
Finish | Polished Chrome |
Number of Bars | 1 |
Material | Zinc |
Includes | Mounting Hardware |
ADA Compliant | No |
Product Type | Tower Holder and Hardware |
Includes Mounting Hardware | Yes |
Basic Material | Zinc |
Center to Center Hole Distance | 25 in |
Bar Material | Zinc |
Description
Towel Bar, ADA Compliant No, Bar Material Zinc, Bar Width 24 in, Center to Center Hole Distance 25 in, Finish Polished Chrome, Basic Material Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/8 in, Overall Height 2 1/8 in, Overall Width 27 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Color Polished Chrome, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FLEX Pro-Flex Brass Fem Fitting 1/2 (PFFN-1212)
- PARKER Brass Branch Tee, FNPT x FNPT x MNPT, 1/2" Pipe Size (VS2224P-8)
- NVENT CADDY Clevis Hanger, Size 1 In (4060100S4)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 2" (4321002066)
- ZORO SELECT Towel Bar, Polished Chrome, Brentwood, 18In (04-6218)
- ZORO SELECT Towel Bar, Polished Chrome, Maxwell, 18In (04-7918)
- ZORO SELECT Towel Bar, Polished Chrome, Infinity, 18In (04-8418)
- ZORO SELECT Towel Bar, 3/4 in H, 36 in W, 3/4 in D, Plastic, Unfinished (15194)
- ZORO SELECT Towel Bar Brackets, Unfinished, PR (15155)
- ZORO SELECT Towel Bar Brackets, Unfinished, PR (15151)
- AMBA Amba Sirio S 2142 B Sirio B Electric Towel Warmer in Brushed - 791 BTUs (S 2142 B)
- Zoro Select Bath Towel Bars and Hooks