Shop All Bath Towel Bars and Hooks
Zoro Select
Towel Bar, Polished Chrome, Infinity, 18In
Mfr # 04-8418
Zoro # G4304203
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Infinity
- Bar Length 18 in
- Overall Height 2 1/8 in
- Color Polished Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 04-8418
- Zoro # G4304203
- UPC # 063013544480
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 18 in |
Overall Height | 2 1/8 in |
Overall Length | 21 in |
Overall Depth | 3 1/8 in |
Overall Width | 21 in |
Bar Width | 18 in |
Overall Dimensions - H x W x D | 2 1/8 in x 21 in x 3 1/8 in |
Details
Item | Towel Bar |
Collection | Infinity |
Color | Polished Chrome |
Finish | Polished Chrome |
Number of Bars | 1 |
Material | Zinc |
Includes | Mounting Hardware |
ADA Compliant | No |
Product Type | Tower Holder and Hardware |
Basic Material | Zinc |
Includes Mounting Hardware | Yes |
Bar Material | Zinc |
Center to Center Hole Distance | 19 in |
Description
Towel Bar, ADA Compliant No, Bar Material Zinc, Bar Width 18 in, Center to Center Hole Distance 19 in, Finish Polished Chrome, Basic Material Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/8 in, Overall Height 2 1/8 in, Overall Width 21 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Color Polished Chrome, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Bathroom Sink Lever Handles (98068-4-CP)
- THRIFCO PLUMBING 1/2 Inch x 1-1/2 Inch Galvanized Steel Nipple (5220002)
- ANVIL Female NPT x Butt Weld Forged Steel Elbowlet (0766261085)
- BLAZING Blackzing Saddle Swing Pipe Barb, PK25 (BS9000)
- ZORO SELECT Bathroom Hook, 2 Hook, 2-9/16In D, Chrome (5XTE2)
- ZORO SELECT Towel Bar, Polished Chrome, Infinity, 24In (04-8424)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15175)
- ZORO SELECT Towel Ring, Chrome, Brentwood, 6-5/8 In (04-6204)
- ZORO SELECT Robe Hook, Chrome, 1-7/16" H (15241)
- ZORO SELECT Towel Bar, Satin Nickel, Brentwood, 18In (04-SN6218)
- MOEN Danika 24" Towel Bar (BH2924BN)
- Zoro Select Bath Towel Bars and Hooks