Shop All Bath Towel Bars and Hooks
Zoro Select
Towel Bar, Polished Chrome Finish
Mfr # 15171
Zoro # G4812740
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 18 in
- Overall Height 3/4 in
- Finish Polished Chrome
- Overall Length 18 in
- Number of Bars 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15171
- Zoro # G4812740
- UPC # 091712151715
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 18 in |
Overall Height | 3/4 in |
Overall Length | 18 in |
Overall Depth | 3/4 in |
Overall Width | 18 in |
Bar Diameter | 3/4 in |
Overall Dimensions - H x W x D | 3/4 in x 18 in x 3/4 in |
Bar Width | 18 in |
Details
Item | Towel Bar |
Finish | Polished Chrome |
Number of Bars | 1 |
Material | Aluminum |
Features | Square Bar, 3/4 in Brackets |
Projection | 3/4 in |
Product Type | Tower Holder and Hardware |
Bar Material | Aluminum |
Basic Material | Aluminum |
Includes Mounting Hardware | Yes |
Description
Towel Bar, Bar Material Aluminum, Bar Width 18 in, Center to Center Hole Distance Not Applicable, Finish Polished Chrome, Basic Material Aluminum, Mounting Type Bar Only, Number of Bars 1, Overall Depth 3/4 in, Overall Height 3/4 in, Overall Width 18 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 3/4 in, Projection 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Task Smart Dividedouble Equal Sink (80085-1PC-NA)
- ZORO SELECT Shower Drain Grid, Pipe Dia 3 In, CI (1PPE9)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 1 1/2 in Pipe Size (401133)
- SANI-LAV Valve Pedal (1042)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15163)
- ZORO SELECT Robe Hook, Chrome, 1-7/16" H (15241)
- ZORO SELECT Towel Bar Brackets, Brushed Nickel Finish (16155)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15173)
- ZORO SELECT Bathroom Hook, 2 Hook, 2-9/16In D, Chrome (5XTE2)
- ZORO SELECT Towel Bar, Chrome Finish, Bar 24" L (16242)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Robe Hook, Flat Black (BL-RH1 FBL)
- Zoro Select Bath Towel Bars and Hooks