Shop All Bath Towel Bars and Hooks
Zoro Select
Towel Bar, Polished Chrome Finish
Mfr # 15163
Zoro # G4797672
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 24 in
- Overall Height 5/8 in
- Finish Polished Chrome
- Overall Length 24 in
- Number of Bars 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15163
- Zoro # G4797672
- UPC # 091712151630
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 24 in |
Overall Height | 5/8 in |
Overall Length | 24 in |
Overall Depth | 5/8 in |
Overall Width | 24 in |
Bar Diameter | 5/8 in |
Bar Width | 24 in |
Overall Dimensions - H x W x D | 5/8 in x 24 in x 5/8 in |
Details
Item | Towel Bar |
Finish | Polished Chrome |
Number of Bars | 1 |
Material | Aluminum |
Features | Square Bar, Fits 5/8 in Brackets |
Projection | 5/8 in |
Product Type | Tower Holder and Hardware |
Bar Material | Aluminum |
Includes Mounting Hardware | Yes |
Basic Material | Aluminum |
Description
Towel Bar, Bar Material Aluminum, Bar Width 24 in, Center to Center Hole Distance Not Applicable, Finish Polished Chrome, Basic Material Aluminum, Mounting Type Bar Only, Number of Bars 1, Overall Depth 5/8 in, Overall Height 5/8 in, Overall Width 24 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 5/8 in, Projection 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310080205)
- ZURN Sensor Faucet (Z6915-XL-SSH)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNE19)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Slip Schedule 80 PVC Tee (PVC 08400 1400HA)
- ZORO SELECT Towel Ring, Chrome, Brentwood, 6-5/8 In (04-6204)
- ZORO SELECT Bathroom Hook, 2 Hook, 2-3/8In D, Satin (04-SN6202)
- ZORO SELECT Towel Bar, 3/4 in H, 36 in W, 3/4 in D, Plastic, Unfinished (15194)
- ZORO SELECT Towel Bar, Polished Chrome, Infinity, 18In (04-8418)
- ZORO SELECT Towel Bar, Polished Chrome, Infinity, 24In (04-8424)
- ZORO SELECT Towel Bar, 3/4 in H, 24 in W, 3/4 in D, Plastic, Unfinished (15198)
- MOEN Contemporary 24" Towel Bar Bright Chrome (23424A)
- Zoro Select Bath Towel Bars and Hooks