Shop All Paper Bags
Zoro Select
Tote White Shopping Bag Flat Bottom, Twist Handles, Pk250
Mfr # 86785
Zoro # G7500857
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Name 65#
- Bag Handle Paper Twist
- Bag Material Paper
- Width 16 in
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 86785
- Zoro # G7500857
- UPC # 00079594867856
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 16 in |
Depth | 6 in |
Length | 12 in |
Height | 12 in |
Details
Bag Item | Shopping Bag |
Item | Shopping Bag |
Bag Name | 65# |
Bag Handle | Paper Twist |
Bag Material | Paper |
Color | White |
Recycled Content | No |
Recycled Paper | No |
Bottom | Flat |
Handle | Paper Twist |
Bag Gusset | 6 in |
Load Rating | 13 lb |
Basis Weight | 65 lb |
Package Configuration | Bundle |
Bag Type | Merchandise Bags With Handle |
Bag Bottom Type | Flat |
Weight Capacity | 13 lb |
Material | Paper |
Handle Type | Paper Twist |
Description
Merchandise Bags With Handle Bag Type, Paper Twist Handle Type, White, Width 16 in, Depth 6 in, Height 12 in, 65#, Basis Weight 65 lb, Bag Bottom Type Flat, Shopping Bag, Material Paper, Package Configuration Bundle, Recycled Content No, Weight Capacity 13 lb, FDA Compliant Yes, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Black Barrel, PK12 PK (2096159)
- RICOH Type W Staples Box of 4 - 2K Staples/Ctg (416712)
- LEARNING RESOURCES Farmer’s Market Color Sorting Set (3060)
- START INTERNATIONAL Tape Dispenser Oil, Silicone, 0.1 oz (zcM1000P289)
- ZORO SELECT Merchandise Bag Pinched Bottom 14"x3"x21" Brown, Pk500 (14888)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk500 (80076)
- ZORO SELECT Grocery Bag Flat Bottom 20# Shorty White, Pk500 (51041)
- ZORO SELECT Super Royal Brown Shopping Bag Flat Bottom, Twist Handles, Pk200 (87145)
- ZORO SELECT Merchandise Bag Pinched Bottom 12"x15" Brown, Pk1000 (14871)
- ZORO SELECT Merchandise Bag Pinched Bottom 6-1/4"x9-1/4" Brown, Pk3000 (14926)
- GENERAL Paper Bags, 50 lbs Cap., #5, 5.25"w x 3.44"d x 10.94"h, Kraft, PK500 (30905)
- Zoro Select Paper Bags