Shop All Paper Bags
This Product is Discontinued
Zoro Select
Tote Brown Shopping Bag Flat Bottom, Twist Handles, Pk250 (Discontinued)
Mfr # 87129
Zoro # G7607853
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bag Name 65#
- Bag Handle Paper Twist
- Bag Material Paper
- Width 16 in
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 87129
- Zoro # G7607853
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 16 in |
Depth | 6 in |
Length | 12 in |
Height | 12 in |
Details
Bag Item | Shopping Bag |
Item | Shopping Bag |
Bag Name | 65# |
Bag Handle | Paper Twist |
Bag Material | Paper |
Color | Kraft |
Recycled Content | Yes |
Load Rating | 13 lb |
Handle | Paper Twist |
Bag Gusset | 6 in |
Basis Weight | 65 lb |
Recycled Paper | Yes |
Bottom | Flat |
Bag Bottom Type | Flat |
Weight Capacity | 13 lb |
Material | Paper |
Package Configuration | Bundle |
Bag Type | Merchandise Bags With Handle |
Handle Type | Paper Twist |
Description
Merchandise Bags With Handle Bag Type, Paper Twist Handle Type, Kraft, Width 16 in, Depth 6 in, Height 12 in, 65#, Basis Weight 65 lb, Bag Bottom Type Flat, Shopping Bag, Material Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 13 lb, FDA Compliant Yes, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.