Shop All Torsion Springs
Zoro Select
Torsion Spring, 90 Deg, 1.102 OD, Wire Dia.: 0.135 in
Mfr # 3HPN5
Zoro # G7538045
original price:
$6.99
10% off
new price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 2 in
- Deflection Angle (Deg.) 90
- Leg Length 4 in
- Max. Rod Outside Dia. 0.666 in
- Wind Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HPN5
- Zoro # G7538045
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 2 in |
Leg Length | 4 in |
Max. Rod Outside Dia. | 0.666 in |
Wire Dia. | 0.135 in |
Outside Dia. | 1.102 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 42.86 |
Details
Deflection Angle (Deg.) | 90 |
Wind Direction | Right Hand |
Item | Torsion Spring |
Material | Carbon Steel Music Wire |
Number of Coils | 4.25 |
Finish | Plain |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 90 Deg., Wind Direction Right Hand, Outside Dia 1.102 In, Wire Dia 0.135 In, Leg Length 4.00 In, Torque at 1/2 Leg Length 42.860 In-lbs, Max. Rod Outside Dia 0.666 In, Spring Length at Torque 2.000 In, Number of Coils 4.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN831-100-SV-NI-1 Toggle Latch Stainless (101ENH4/SV)
- BALDWIN ESTATE Knob Lifetime Brass Door Knobs Lifetime Brass 5000 (5000.003.IMR)
- WRS 26" Non Tilt Block and Tackle Window Balance 5/8" Stamp 25-4 (01-30025-4)
- ZORO SELECT O-Ring, Dash 451, Buna N, 0.27 In., PK2 (U38801.025.1100)
- ZORO SELECT Torsion Spring, 90 Deg, 0.160OD, PK6, Wire Dia.: 0.017 in (3HPC3)
- ZORO SELECT Torsion Spring, 360 Deg, 0.271OD, PK6, Package Quantity: 6 (3HPF7)
- ZORO SELECT Torsion Spring, 180 Deg, 1.189 OD (3HPR1)
- ZORO SELECT Torsion Spring, 180 Deg, 1.356 OD, Package Quantity: 1 (3HPL5)
- ZORO SELECT Torsion Spring, 90 Deg, 0.776 OD, Number of Coils: 3.25 (3HPL9)
- ZORO SELECT Torsion Spring, 90 Deg, 0.848 OD (3HPN1)
- ZORO SELECT Torsion Spring, 180 Deg, 0.404OD, PK6, Leg Length: 1.25 in (3HPE6)
- Zoro Select Torsion Springs