Shop All Torsion Springs
Zoro Select
Torsion Spring, 90 Deg, 0.989 OD, Number of Coils: 4.25
Mfr # 3HPR9
Zoro # G7476865
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 2 in
- Deflection Angle (Deg.) 90
- Leg Length 4 in
- Max. Rod Outside Dia. 0.591 in
- Wind Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3HPR9
- Zoro # G7476865
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 2 in |
Leg Length | 4 in |
Max. Rod Outside Dia. | 0.591 in |
Wire Dia. | 0.125 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 32.0 |
Outside Dia. | 0.989 in |
Details
Deflection Angle (Deg.) | 90 |
Wind Direction | Right Hand |
Finish | Plain |
Number of Coils | 4.25 |
Material | 302 Stainless Steel |
Item | Torsion Spring |
Description
Torsion Spring, 302 Stainless Steel, Finish Plain, Deflection Angle 90 Deg., Wind Direction Right Hand, Outside Dia 0.989 In, Wire Dia 0.125 In, Leg Length 4.00 In, Torque at 1/2 Leg Length 32.000 In-lbs, Max. Rod Outside Dia 0.591 In, Spring Length at Torque 2.000 In, Number of Coils 4.25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type 1176, 5 Pin, PK50 (KW1-BR)
- FALCON B Keyway Key Blank (KB628B)
- WATTS BRASS & TUBULAR 8x8 Access Panel (APU9)
- ROCKWOOD Recessed Pull Handle, Clips/Fasteners, Satin, Clips/Fasteners (94.32D)
- ZORO SELECT Torsion Spring, 90 Deg, 0.776 OD (3HPR6)
- ZORO SELECT Torsion Spring, 90 Deg, 0.560OD, PK6 (3HPD5)
- ZORO SELECT Torsion Spring, 180 Deg, 0.404OD, PK6, Finish: Plain (3HPJ2)
- ZORO SELECT Torsion Spring, 180 Deg, 0.224OD, PK6, Wire Dia.: 0.025 in (3HPH8)
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD, Wire Dia.: 0.063 in (3HPK8)
- ZORO SELECT Torsion Spring, 180 Deg, 0.526OD, PK6 (3HPE7)
- PRIMELINE TOOLS Garage Door Extension Spring, 16 in., Heavy Duty, Safety Cable (Single Pack) (GD 12270)
- Zoro Select Torsion Springs