Shop All Torsion Springs
Zoro Select
Torsion Spring, 90 Deg, 0.989 OD
Mfr # 3HPP6
Zoro # G7464834
original price:
$9.89
10% off
new price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 2 in
- Deflection Angle (Deg.) 90
- Leg Length 4 in
- Max. Rod Outside Dia. 0.591 in
- Wind Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HPP6
- Zoro # G7464834
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 2 in |
Leg Length | 4 in |
Max. Rod Outside Dia. | 0.591 in |
Wire Dia. | 0.125 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 32.0 |
Outside Dia. | 0.989 in |
Details
Deflection Angle (Deg.) | 90 |
Wind Direction | Left Hand |
Item | Torsion Spring |
Material | 302 Stainless Steel |
Finish | Plain |
Number of Coils | 4.25 |
Description
Torsion Spring, 302 Stainless Steel, Finish Plain, Deflection Angle 90 Deg., Wind Direction Left Hand, Outside Dia 0.989 In, Wire Dia 0.125 In, Leg Length 4.00 In, Torque at 1/2 Leg Length 32.000 In-lbs, Max. Rod Outside Dia 0.591 In, Spring Length at Torque 2.000 In, Number of Coils 4.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handle, Chest, 3 1/2 In, Polished Zinc, Unthr. Through Holes (4PE27)
- SARTODOORS Double French Interior Door, 60" x 96", White (LUCIA2166DD-BEM-6096)
- BEST Padlock 21B722T (887838147547)
- REV-A-SHELF Rev-A-Shelf Soft Close Kit for the 5372 Series Blind Corner Organizers (5372-SC-KIT-2)
- ZORO SELECT Torsion Spring, 270 Deg, 0.826OD, PK6 (3HPF6)
- ZORO SELECT Torsion Spring, 270 Deg, 0.353OD, PK6 (3HPF4)
- ZORO SELECT Torsion Spring, 270 Deg, 1.342 OD (3HPN9)
- ZORO SELECT Torsion Spring, 180 Deg, 0.130OD, PK6, Package Quantity: 6 (3HPD9)
- ZORO SELECT Torsion Spring, 180 Deg, 0.224OD, PK6, Wire Dia.: 0.025 in (3HPH8)
- ZORO SELECT Torsion Spring, 90 Deg, 0.484OD, PK6 (3HPG8)
- ZORO SELECT Torsion Spring, 90 Deg, 0.989 OD (3HPN3)
- Zoro Select Torsion Springs